Shop All Carpet Tiles
This Product is Discontinued
Foss Floors
HIghland 18" x 18" N59 Ivory Carpet Tiles - 16PK (Discontinued)
Mfr # 7ND4N5916PK
Zoro # G6591319
This Product is Discontinued
Key Features
- Pattern Hobnail
- Length 18"
- Width 18"
- Height 0.23"
- Backing Material Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foss Floors
- MFR # 7ND4N5916PK
- Zoro # G6591319
- UPC # 080321102218
- Country of Origin United States
- Category Carpet Tiles
Dimensions
Length | 18" |
Width | 18" |
Height | 0.23" |
Details
Item | peel and stick carpet tile |
Color | Ivory |
Pattern | Hobnail |
Backing Material | Adhesive |
Coverage Area | 36.0 sq. ft. |
Application | Indoor/Outdoor |
Fiber Material | Polyethylene terephthalate |
Warranty | 3 Year |
Pile Weight | 15 oz. |
Description
peel and stick carpet tile, Package Quantity 16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.