Shop All Carpet Tiles
Foss Floors
HIghland 18" x 18" N29 Chestnut Carpet Tiles - 16PK
Mfr # 7ND4N2916PK
Zoro # G6591221
product price: $41.99
/pk 16, $2.62/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Hobnail
- Length 18"
- Width 18"
- Height 0.23"
- Coverage Area 36.0 sq. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foss Floors
- MFR # 7ND4N2916PK
- Zoro # G6591221
- UPC # 080321102362
- Country of Origin United States
- Category Carpet Tiles
Dimensions
Length | 18" |
Width | 18" |
Height | 0.23" |
Details
Item | peel and stick carpet tile |
Color | Chestnut |
Pattern | Hobnail |
Coverage Area | 36.0 sq. ft. |
Pile Weight | 15 oz. |
Warranty | 3 Year |
Application | Indoor/Outdoor |
Fiber Material | Polyethylene terephthalate |
Backing Material | Adhesive |
Description
peel and stick carpet tile, Package Quantity 16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY-BAK Key Reel, Split Ring Type, Black (#6)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP905128900)
- RCI Electric Strikes (0163 32D)
- FROST KING Heavy Duty Door Sweep (A82/36W)
- FOSS FLOORS Crochet 24" x 24" N34 Denim Carpet Tiles - 15PK (7CDMN3415PK)
- FOSS FLOORS Riverside 18" x 18" N09 Black Ice Carpet Tiles - 16PK (7PD4N0916PK)
- FOSS FLOORS Couture 24" x 24" N17 Mocha Carpet Tiles - 15PK (7SDMN1715PK)
- FOSS FLOORS Distinction 24" x 24" N09 Black Ice Carpet Tiles - 15PK (7HDMN0915PK)
- FOSS FLOORS HIghland 18" x 18" N11 Heather Green Carpet Tiles - 16PK (7ND4N1116PK)
- FOSS FLOORS Couture 24" x 24" N55 Ocean Blue Carpet Tiles - 15PK (7SDMN5515PK)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile SAMPLE with EnviroStrand PET Fiber in Navy (EB303-559)
- Foss Floors Flooring