Shop All Carpet Tiles
Foss Floors
HIghland 18" x 18" N17 Mocha Carpet Tiles - 16PK
Mfr # 7ND4N1716PK
Zoro # G6591258
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Hobnail
- Length 18"
- Width 18"
- Height 0.23"
- Pile Weight 15 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Foss Floors
- MFR # 7ND4N1716PK
- Zoro # G6591258
- UPC # 080321102621
- Country of Origin United States
- Category Carpet Tiles
Dimensions
Length | 18" |
Width | 18" |
Height | 0.23" |
Details
Item | peel and stick carpet tile |
Color | Mocha |
Pattern | Hobnail |
Pile Weight | 15 oz. |
Warranty | 3 Year |
Fiber Material | Polyethylene terephthalate |
Backing Material | Adhesive |
Coverage Area | 36.0 sq. ft. |
Application | Indoor/Outdoor |
Description
peel and stick carpet tile, Package Quantity 16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Spring Snap, HD, Steel, L 2 In (4FCN9)
- MSI Cyrus Mezcla 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0135)
- PROSOURCE Morts Lock Kit Polbrs (6870372-3L)
- KEY-BAK 36 In, M6IDC, Carabineer, Vinyl Strap (#6CID)
- FOSS FLOORS HIghland 18" x 18" N11 Heather Green Carpet Tiles - 16PK (7ND4N1116PK)
- FOSS FLOORS HIghland 18" x 18" N40 Taupe Carpet Tiles - 16PK (7ND4N4016PK)
- FOSS FLOORS HIghland 18" x 18" N66 Sky Grey Carpet Tiles - 16PK (7ND4N6616PK)
- FOSS FLOORS Couture 24" x 24" N29 Chestnut Carpet Tiles - 15PK (7SDMN2915PK)
- FOSS FLOORS Couture 24" x 24" N49 Espresso Carpet Tiles - 15PK (7SDMN4915PK)
- FOSS FLOORS Riverside 18" x 18" N17 Mocha Carpet Tiles - 16PK (7PD4N1716PK)
- MOHAWK Mohawk Advance 24 x 24 Carpet Tile SAMPLE with EnviroStrand PET Fiber in Inside Scoop (EB801-989)
- Foss Floors Flooring