Shop All Carpet Tiles
Foss Floors
Highland 18" x 18" N09 Black Ice Carpet Tiles - 16PK
Mfr # 7ND4N0916PK
Zoro # G6591188
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Hobnail
- Length 18"
- Width 18"
- Height 0.23"
- Coverage Area 36.0 sq. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Foss Floors
- MFR # 7ND4N0916PK
- Zoro # G6591188
- UPC # 080321102607
- Country of Origin United States
- Category Carpet Tiles
Dimensions
Length | 18" |
Width | 18" |
Height | 0.23" |
Details
Item | peel and stick carpet tile |
Color | Black Ice |
Pattern | Hobnail |
Coverage Area | 36.0 sq. ft. |
Warranty | 3 Year |
Pile Weight | 15 oz. |
Fiber Material | Polyethylene terephthalate |
Application | Indoor/Outdoor |
Backing Material | Adhesive |
Description
peel and stick carpet tile, Package Quantity 16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-ROYAL 3-3/4 Heavy Duty Jumbo Spring Door Stop Screw and Metal Base, US26 Bright Chrome (JFS13-26)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Square Stainless Steel Body, Boron Shackle, 13/16 in W (M1LJSTS)
- LAB .030 Top Pin .003 (150 Smart-Pac) (LAB-030S43)
- EBERHARD MANUFACTURING CO Trigger Latch .75 && 1.25 Grip (EMC 535-X CH)
- FOSS FLOORS Crochet 24" x 24" N66 Sky Grey Carpet Tiles - 15PK (7CDMN6615PK)
- FOSS FLOORS Riverside 18" x 18" N09 Black Ice Carpet Tiles - 16PK (7PD4N0916PK)
- FOSS FLOORS HIghland 18" x 18" N55 Ocean Blue Carpet Tiles - 16PK (7ND4N5516PK)
- FOSS FLOORS Couture 24" x 24" N34 Denim Carpet Tiles - 15PK (7SDMN3415PK)
- FOSS FLOORS Couture 24" x 24" N55 Ocean Blue Carpet Tiles - 15PK (7SDMN5515PK)
- FOSS FLOORS Riverside 18" x 18" N55 Ocean Blue Carpet Tiles - 16PK (7PD4N5516PK)
- MOHAWK Mohawk Advance 24 x 24 Carpet Tile SAMPLE with EnviroStrand PET Fiber in Urgent Report (EB801-888)
- Foss Floors Flooring