Shop All Carpet Tiles
Foss Floors
Distinction 24" x 24" N66 Sky Grey Carpet Tiles - 15PK
Mfr # 7HDMN6615PK
Zoro # G6591127
product price: $114.00
/pk 15, $7.60/ea
Free Shipping & Returns
$114.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Hobnail
- Length 24''
- Width 24"
- Height 0.26"
- Warranty 5 year
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foss Floors
- MFR # 7HDMN6615PK
- Zoro # G6591127
- UPC # 080321112101
- Country of Origin United States
- Category Carpet Tiles
Dimensions
Length | 24'' |
Width | 24" |
Height | 0.26" |
Details
Item | peel and stick carpet tile |
Color | Sky Grey |
Pattern | Hobnail |
Warranty | 5 year |
Coverage Area | 60.0 sq. ft. |
Pile Weight | 32 oz. |
Application | Indoor/Outdoor/Commercial |
Fiber Material | Polyethylene terephthalate |
Backing Material | Adhesive |
Description
peel and stick carpet tile, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 238 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A238X250)
- BANSBACH EASYLIFT Hinge Head, 10mm Eyelet, M10 Thread (96127)
- AMEROCK Emerge Contemporary Double Prong Matte Black Wall Hook (H37003MB)
- PREMIER LOCK Decorative Entry Door Lever Lock Set Set of 2, Keyed Alike, Polished Brass, 2PK (LEV05X-2)
- FOSS FLOORS Distinction 24" x 24" N40 Taupe Carpet Tiles - 15PK (7HDMN4015PK)
- FOSS FLOORS Distinction 24" x 24" N29 Chestnut Carpet Tiles - 15PK (7HDMN2915PK)
- FOSS FLOORS Couture 24" x 24" N66 Sky Grey Carpet Tiles - 15PK (7SDMN6615PK)
- FOSS FLOORS Riverside 18" x 18" N09 Black Ice Carpet Tiles - 16PK (7PD4N0916PK)
- FOSS FLOORS Riverside 18" x 18" N55 Ocean Blue Carpet Tiles - 16PK (7PD4N5516PK)
- FOSS FLOORS HIghland 18" x 18" N40 Taupe Carpet Tiles - 16PK (7ND4N4016PK)
- FOSS FLOORS Couture 24" x 24" N29 Chestnut Carpet Tiles - 15PK (7SDMN2915PK)
- Foss Floors Carpet Tiles