Shop All Carpet Tiles
Foss Floors
Distinction 24" x 24" N29 Chestnut Carpet Tiles - 15PK
Mfr # 7HDMN2915PK
Zoro # G6591002
product price: $114.99
/pk 15, $7.67/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Hobnail
- Length 24''
- Width 24"
- Height 0.26"
- Coverage Area 60.0 sq. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foss Floors
- MFR # 7HDMN2915PK
- Zoro # G6591002
- UPC # 080321112026
- Country of Origin United States
- Category Carpet Tiles
Dimensions
Length | 24'' |
Width | 24" |
Height | 0.26" |
Details
Item | peel and stick carpet tile |
Color | Chestnut |
Pattern | Hobnail |
Coverage Area | 60.0 sq. ft. |
Backing Material | Adhesive |
Pile Weight | 32 oz. |
Fiber Material | Polyethylene terephthalate |
Warranty | 5 year |
Application | Indoor/Outdoor/Commercial |
Description
peel and stick carpet tile, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Disc Spring, 0.19, SS, Curved (U1900113S)
- MONROE PMP Pull Handle, Natural, 14 In. H, Natural, Unthr. Through Holes (PH-0208)
- PAWLING Corner Guard, Smooth, Clear, 90 Deg., 1-1/8"W X 48"H (CG-17-4-132)
- BLUM 9mm Screw-on Cam Adjustable Face Frame Baseplate for Cliptop Hinges, for Inset Doors (175H5030.21)
- FOSS FLOORS Distinction 24" x 24" N66 Sky Grey Carpet Tiles - 15PK (7HDMN6615PK)
- FOSS FLOORS Distinction 24" x 24" N40 Taupe Carpet Tiles - 15PK (7HDMN4015PK)
- FOSS FLOORS Couture 24" x 24" N55 Ocean Blue Carpet Tiles - 15PK (7SDMN5515PK)
- FOSS FLOORS Crochet 24" x 24" N09 Black Ice Carpet Tiles - 15PK (7CDMN0915PK)
- FOSS FLOORS Couture 24" x 24" N17 Mocha Carpet Tiles - 15PK (7SDMN1715PK)
- FOSS FLOORS HIghland 18" x 18" N49 Espresso Carpet Tiles - 16PK (7ND4N4916PK)
- PAWLING Berber Carpet Tile, Charcoal, PK12 (EM-22-0-38)
- Foss Floors Carpet Tiles