Shop All Carpet Tiles
Foss Floors
Crochet 24" x 24" N34 Denim Carpet Tiles - 15PK
Mfr # 7CDMN3415PK
Zoro # G6590783
product price: $114.00
/pk 15, $7.60/ea
Free Shipping & Returns
$114.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Basketweave
- Length 24''
- Width 24"
- Height 0.26"
- Coverage Area 60.0 sq. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foss Floors
- MFR # 7CDMN3415PK
- Zoro # G6590783
- UPC # 080321112279
- Country of Origin United States
- Category Carpet Tiles
Dimensions
Length | 24'' |
Width | 24" |
Height | 0.26" |
Details
Item | peel and stick carpet tile |
Color | Denim |
Pattern | Basketweave |
Coverage Area | 60.0 sq. ft. |
Application | Indoor/Outdoor/Commercial |
Warranty | 5 year |
Pile Weight | 32 oz. |
Fiber Material | Polyethylene terephthalate |
Backing Material | Adhesive |
Description
peel and stick carpet tile, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" 316 Stainless Steel Swivel Trigger Snap Hooks 2PK (35766)
- AMERIMAX HOME PRODUCTS DOWNSPOUT ANCHOR 2"" X 3"" (85210)
- YALE Lever Lockset, Mechanical, Storeroom (S-AU5305LN x 626)
- PRIME-LINE 2-5/16 in., Clear Vinyl, Door Stop Bumper 2 Pack (U 9004)
- FOSS FLOORS Crochet 24" x 24" N09 Black Ice Carpet Tiles - 15PK (7CDMN0915PK)
- FOSS FLOORS Crochet 24" x 24" N49 Espresso Carpet Tiles - 15PK (7CDMN4915PK)
- FOSS FLOORS Crochet 24" x 24" N66 Sky Grey Carpet Tiles - 15PK (7CDMN6615PK)
- FOSS FLOORS Riverside 18" x 18" N17 Mocha Carpet Tiles - 16PK (7PD4N1716PK)
- FOSS FLOORS HIghland 18" x 18" N49 Espresso Carpet Tiles - 16PK (7ND4N4916PK)
- FOSS FLOORS Riverside 18" x 18" N11 Heather Green Carpet Tiles - 16PK (7PD4N1116PK)
- MOHAWK Mohawk Elite 24 x 24 Carpet Tile SAMPLE with Colorstrand Nylon Fiber in Navy (EB310-593)
- Foss Floors Flooring