Shop All Carpet Tiles
Foss Floors
Couture 24" x 24" N55 Ocean Blue Carpet Tiles - 15PK
Mfr # 7SDMN5515PK
Zoro # G6590768
Free Shipping & Returns
$114.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Barcode
- Length 24''
- Width 24"
- Height 0.26"
- Coverage Area 60.0 sq. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Foss Floors
- MFR # 7SDMN5515PK
- Zoro # G6590768
- UPC # 080321112507
- Country of Origin United States
- Category Carpet Tiles
Dimensions
Length | 24'' |
Width | 24" |
Height | 0.26" |
Details
Item | peel and stick carpet tile |
Color | Ocean Blue |
Pattern | Barcode |
Coverage Area | 60.0 sq. ft. |
Backing Material | Adhesive |
Fiber Material | Polyethylene terephthalate |
Warranty | 5 year |
Pile Weight | 32 oz. |
Application | Indoor/Outdoor/Commercial |
Description
peel and stick carpet tile, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Kwikset: Round Pocket Door Lock / Passage / Satin Nickel (KWS-93340-15-RDT)
- EMTEK Medium Bronze Screen, 2291MBLH (2291MBLH)
- EKENA MILLWORK Reclaimed Boat Wood Mosaic Wall Tile, Natural Finish, 11 7/8"W x 11 7/8"H x 1/2"P (WPW12X12RCMENA)
- AMERICAN GARAGE DOOR SUPPLY Recessed End Mounting Roller Hinge, PK2 (TD-HTE100)
- FOSS FLOORS Couture 24" x 24" N17 Mocha Carpet Tiles - 15PK (7SDMN1715PK)
- FOSS FLOORS Couture 24" x 24" N40 Taupe Carpet Tiles - 15PK (7SDMN4015PK)
- FOSS FLOORS Couture 24" x 24" N09 Black Ice Carpet Tiles - 15PK (7SDMN0915PK)
- FOSS FLOORS Riverside 18" x 18" N09 Black Ice Carpet Tiles - 16PK (7PD4N0916PK)
- FOSS FLOORS Crochet 24" x 24" N34 Denim Carpet Tiles - 15PK (7CDMN3415PK)
- FOSS FLOORS HIghland 18" x 18" N40 Taupe Carpet Tiles - 16PK (7ND4N4016PK)
- MOHAWK Mohawk Advance 24 x 24 Carpet Tile SAMPLE with EnviroStrand PET Fiber in Inside Scoop (EB801-989)
- Foss Floors Carpet Tiles