Shop All Carpet Tiles
Foss Floors
Couture 24" x 24" N49 Espresso Carpet Tiles - 15PK
Mfr # 7SDMN4915PK
Zoro # G6590698
product price: $114.00
/pk 15, $7.60/ea
Free Shipping & Returns
$114.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pattern Barcode
- Length 24''
- Width 24"
- Height 0.26"
- Backing Material Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foss Floors
- MFR # 7SDMN4915PK
- Zoro # G6590698
- UPC # 080321112460
- Country of Origin United States
- Category Carpet Tiles
Dimensions
Length | 24'' |
Width | 24" |
Height | 0.26" |
Details
Item | peel and stick carpet tile |
Color | Espresso |
Pattern | Barcode |
Backing Material | Adhesive |
Coverage Area | 60.0 sq. ft. |
Pile Weight | 32 oz. |
Warranty | 5 year |
Application | Indoor/Outdoor/Commercial |
Fiber Material | Polyethylene terephthalate |
Description
peel and stick carpet tile, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREY 1 1/2" Porcelain Knob, Bone (1716)
- SAPPHIRE Hexa Series 5 in. (128 mm) Center-to-Center Modern Polished Chrome Cabinet Handle/Pull (5-Pack) (SP-2891-128-CP-5)
- HARDWARE RESOURCES 125° Standard Duty Full Overlay Cam Adjustable Self-close Hinge with Easy-Fix Dowels (500.0U86.75)
- JOHN STERLING Bypassing Door Hanger Kit, Mill, 96"L (R-BYP-50-2D8)
- FOSS FLOORS Couture 24" x 24" N66 Sky Grey Carpet Tiles - 15PK (7SDMN6615PK)
- FOSS FLOORS Crochet 24" x 24" N09 Black Ice Carpet Tiles - 15PK (7CDMN0915PK)
- FOSS FLOORS HIghland 18" x 18" N11 Heather Green Carpet Tiles - 16PK (7ND4N1116PK)
- FOSS FLOORS Distinction 24" x 24" N09 Black Ice Carpet Tiles - 15PK (7HDMN0915PK)
- FOSS FLOORS Crochet 24" x 24" N34 Denim Carpet Tiles - 15PK (7CDMN3415PK)
- FOSS FLOORS Crochet 24" x 24" N66 Sky Grey Carpet Tiles - 15PK (7CDMN6615PK)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile SAMPLE with EnviroStrand PET Fiber in Smoke (EB302-978)
- Foss Floors Carpet Tiles