Shop All Carpet Tiles
This Product is Discontinued
Foss Floors
Couture 24" x 24" N39 Olive Carpet Tiles - 15PK (Discontinued)
Mfr # 7SDMN3915PK
Zoro # G6590689
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pattern Barcode
- Length 24''
- Width 24"
- Height 0.26"
- Coverage Area 60.0 sq. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foss Floors
- MFR # 7SDMN3915PK
- Zoro # G6590689
- UPC # 080321112484
- Country of Origin United States
- Category Carpet Tiles
Dimensions
Length | 24'' |
Width | 24" |
Height | 0.26" |
Details
Item | peel and stick carpet tile |
Color | Olive |
Pattern | Barcode |
Coverage Area | 60.0 sq. ft. |
Fiber Material | Polyethylene terephthalate |
Warranty | 5 year |
Pile Weight | 32 oz. |
Application | Indoor/Outdoor/Commercial |
Backing Material | Adhesive |
Description
peel and stick carpet tile, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.