Shop All Carpet Tiles
Foss Floors
Couture 24" x 24" N29 Chestnut Carpet Tiles - 15PK
Mfr # 7SDMN2915PK
Zoro # G6590643
product price: $114.00
/pk 15, $7.60/ea
Free Shipping & Returns
$114.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Barcode
- Length 24''
- Width 24"
- Height 0.26"
- Application Indoor/Outdoor/Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foss Floors
- MFR # 7SDMN2915PK
- Zoro # G6590643
- UPC # 080321112453
- Country of Origin United States
- Category Carpet Tiles
Dimensions
Length | 24'' |
Width | 24" |
Height | 0.26" |
Details
Item | peel and stick carpet tile |
Color | Chestnut |
Pattern | Barcode |
Application | Indoor/Outdoor/Commercial |
Backing Material | Adhesive |
Warranty | 5 year |
Pile Weight | 32 oz. |
Fiber Material | Polyethylene terephthalate |
Coverage Area | 60.0 sq. ft. |
Description
peel and stick carpet tile, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO APPROVED SUPPLIER 2Pk Swing Ext Spring (4002)
- PEMKO Q102D97 97" Kerf-In Weatherstrip Dark Bronze Anodized Aluminum (Q102D97)
- J.W. WINCO JW Winco GN638-21-3/8X16-34-NI Leveling Feet (638-21-3/8X16-34-NI)
- GORE Ring Gasket, 1-1/2 In, Expanded PTFE (STYLE 800)
- FOSS FLOORS Couture 24" x 24" N34 Denim Carpet Tiles - 15PK (7SDMN3415PK)
- FOSS FLOORS Couture 24" x 24" N09 Black Ice Carpet Tiles - 15PK (7SDMN0915PK)
- FOSS FLOORS Couture 24" x 24" N55 Ocean Blue Carpet Tiles - 15PK (7SDMN5515PK)
- FOSS FLOORS HIghland 18" x 18" N29 Chestnut Carpet Tiles - 16PK (7ND4N2916PK)
- FOSS FLOORS HIghland 18" x 18" N11 Heather Green Carpet Tiles - 16PK (7ND4N1116PK)
- FOSS FLOORS Crochet 24" x 24" N66 Sky Grey Carpet Tiles - 15PK (7CDMN6615PK)
- FOSS FLOORS Crochet 24" x 24" N34 Denim Carpet Tiles - 15PK (7CDMN3415PK)
- Foss Floors Carpet Tiles