Fortune Products

Fortune Products RSR-18 18 in. Translucent Column Riser


product price: $84.75
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

These riser columns are made of translucent white acrylic and are designed for lighted or non-lighted uses. The riser base is designed specifically for the LB-RGBW-10 or the LB-W-10 light base (sold separately) with button access cutouts. Using the light base you can illuminate the columns in virtually any color of light. Our customers use them to elevate floral centerpiece displays, as wedding cake stands, buffet table displays, ice sculpture platforms and so much more. 18" tall 6" diameter translucent acrylic column 12" diameter acrylic top platform. Sturdy 10.5" diameter base. Weight capacity is 20 lbs. Base designed to house the LB-RGBW-10 or the LB-W-10 light base unit (sold separately) with button hole cutout for easy access to light base controls.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.