Shop All Party Supplies
Fortune Products
Fortune Products LB-W10 10 in. Super Bright LED Base
Mfr # LB-W10
Zoro # G304056854
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fortune Products
- MFR # LB-W10
- Zoro # G304056854
- Country of Origin China
- Category Party Supplies
Description
This product is perfect for bringing life to any translucent object. It is supplied with a removable clear plastic lid so you can set objects on it that are smaller than the center diameter. Use it as a bottle glorifier to make those extra large liquor bottles come to life in elegant white. Great for illuminating cubes, cylinders & spheres such as our MOD line. Run time 15+ hours.
Size: 1" x 10.25".
Power: BATT-AA x 8 (not included).
Voltage: 12V DC w/jack (adapter not included).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-PAINT Permanent Marker, Fine Bullet Tip, White (63713)
- PENTEL Pen, Gel, Wow, 0.7Mm, Be, PK12 (K437C)
- OPTIMA SCALES Optima Scales OP-926-1000 Hanging Scale - 1000 lbs x 0.2 lb. (OP-926-1000)
- AVERY DENNISON Divider, Mini, Style Edge, 5 Tab, PK5 (7278211118)
- KWIK-COVERS Kwik-Covers 3072PK-PINK 30 inch X 72 inch PACKAGED KWIK COVER- PINK - 25 Pack (3072PK-PINK)
- FROGGY'S FOG PEPPERMINT - 1 OZ. Oil Based Scent Refill for Scent Distribution Cups (OBS-1OZ-PEPP)
- IN THE BREEZE Ground Stake - 7 in. (ITB2836)
- FROGGY'S FOG 2oz. POOP FART - Scented Cologne Spray (SPR-2OZ-POOP)
- FROGGY'S FOG 2oz. SKUNK - Scented Cologne Spray (SPR-2OZ-SKUN)
- BETTER OFFICE PRODUCTS Happy Birthday Card For Women W/Envelope, 4 x 6in. By Illustrator and Graphic Artist Ariana Pacino (64536)
- KWIK-COVERS 60 inch ROUND PACKAGED KWIK-COVER GOLD (60PK-GOLD)
- Fortune Products