Fortune Products

Fortune Products INFUN-S-6W 6 in. dia. Infunity Star; White


product price: $30.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The new inFUNities collection with double-sided infinity illusion and remote control provides that "WOW" factor; and, at a low retail price. Only 3⁄4" thick, the deep infinity effect is amazing and appears the same on both sides. Turn them on and off with ease using the remote control.

The bright LEDs are visible at all angles. They are perfect as a room decoration when hung from a ceiling or other structure. You can use a battery operated turner for added effect. They can also be incorporated into table centerpieces and other special arrangements. The Heart, Star and Round shapes are approximately 6" across. They are powered by 3 x AA batteries (not included).

Features
  • Infunity Star
  • Hang the Ice Stars from ceilings, trees and other structures
  • You can even include them in table arrangements
Specifications
  • Color: White
  • Shape: Star
  • Size: 6 in. dia.
  • Power: Batt 3xAA, Runtime 24+ hours
  • Outer Case Weight: 24
  • Inner Case Weight: 12
  • Dimensions: 5.5" x 5.5" x 0.75"
  • Weight: 1 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.