Shop All Computer Power Supplies
Fortune Products
Fortune Products ADAP-LLAS1000 Universal Switching Power Adapter
Mfr # ADAP-LLAS1000
Zoro # G103991127
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fortune Products
- MFR # ADAP-LLAS1000
- Zoro # G103991127
- UPC # 607716167302
- Country of Origin China
- Category Computer Power Supplies
Description
This Universal Switching Transformer/Power Adapter has a standard U.S. two-pronged plug for input power of 90 to 240 volt AC. It can convert the power to 3.0, 4.5, 6.0, 7.5, 9.0 or 12 volts DC. 7 adapter plug tips are included so that it can be used with our Battery Operated Flame Lights, LED Rotating Beacons, Lighted LED Branches (see links below) as well as products of your own, such as 5" TVs, portable radios, cassette and compact disc players, toys, calculators, cell phones and cordless telephones. This unit also has self-protection against short circuits, gives constant output of current and voltage, is light weight and small, very durable and low cost.
Input: 90 volts AC to 240 volts AC, 50Hz to 60Hz.
Output: 3, 4.5, 6, 7.5, 9 and 12 volts DC.
Current: 1000 mA max, 12 watts.
About 4.5 foot long cord.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM Verbatim Bdxl 100Gb 4X White Inkjet Hub Printable-10Pk Spindle (98897)
- DEWALT Heavy-Duty 2-Watt FRS Walkie-Talkies with Headsets, Yellow and Black, Business Bundle 4 Pack, (2DXFRS800-SV1)
- SIEMENS PROFIBUS FC Standard Cable GP, bus cable (6XV18300EH10)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 33Ah (47024)
- SOLAHD Power Supply 12V, 50W, 4A (SVL412100)
- EREPLACEMENTS Ereplacements AC0655517E 65 Watt AC Adapter (AC0655517E)
- PERLE SYSTEMS Uno-Ps/1Ac/24Dc/30W Power Supply (29029918)
- BATTERY TECHNOLOGY Slim Desktop Ac Adpt Black For Dell (492-BBOU-BTI)
- SWE-TECH 3C 5.25-inch Molex Female Power to P4 12V 4-pin CPU Power Adapter Cable, 15in (FWT11W3-24615)
- PERLE SYSTEMS Step-Ps/1Ac/24Dc/1.75 Power Supply (28686488)
- MURR ELEKTRONIK MST 1-PHASE CONTROL AND ISOLATION TRANSFORMER, P: 500VA IN: 208..550VAC OUT: 2x115VAC (86148)
- Fortune Products Computer Power Supplies