Shop All Lab Needles & Syringes
Fortuna
Reusable Glass Syringe, Glass Luer, 50 mL
Mfr # 7.102-45
Zoro # G4824136
original price:
$61.39
9% off
$55.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Glass Luer
- Capacity 50 mL
- Material Borosilicate Glass
- Replaceable Tip No
- For Use With Sharp, Tri-Bevel Needles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fortuna
- MFR # 7.102-45
- Zoro # G4824136
- Country of Origin Italy
- Category Lab Needles & Syringes
Details
Item | Reusable Glass Syringe |
Type | Glass Luer |
Capacity | 50 mL |
Material | Borosilicate Glass |
Replaceable Tip | No |
For Use With | Sharp, Tri-Bevel Needles |
Color | Clear |
Tip Material | Borosilicate Glass |
Includes Needles | No |
Compatible Needles | Sharp, Tri-Bevel Needles |
Includes Graduations | Yes |
Reusable | Reusable |
Attachment Type | Luer Slip |
Features | For Laboratory and Veterinary Use Only |
Syringe Type | Luer Slip |
Capacity - English | 1.69 fl oz |
Barrel Material | Borosilicate Glass |
Individually Packaged | Yes |
Capacity - Metric | 50 mL |
Plunger Material | Borosilicate Glass |
Standards | ISO Certified |
Description
Reusable Glass Syringe, Capacity - Metric 50 mL, Syringe Type Luer Slip, Barrel Material Borosilicate Glass, Tip Material Borosilicate Glass, Replaceable Tip No, Compatible Needles Sharp, Tri-Bevel Needles, Capacity - English 1.69 fl oz, Includes Needles No, Includes Graduations Yes, Plunger Material Borosilicate Glass, Individually Packaged Yes, Reusable Reusable, Attachment Type Luer Slip, Material Borosilicate Glass, Color Clear, Features For Laboratory and Veterinary Use Only
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 7 Piece 3/8" Drive 6 Point X-Core™ Pinless Universal Impact Metric Extension Socket Set (84980)
- LAB SAFETY SUPPLY Measuring Pipette, GradeA, Glass, 10mL, Pk12 (5PTC2)
- VEE GEE Hydrometer, 1.000/1.220 (6603DS-1)
- LAB SAFETY SUPPLY Beaker, 2000mL, Polypropylene (6FAE8)
- FORTUNA Reusable Glass Syringe, Glass Luer, 5 mL (7.102-33)
- FORTUNA Glass Syringe, Metal Luer Lock, 5 mL (7.140-33)
- FORTUNA Reusable Glass Syringe, Glass Luer, 1 mL (7.102-21)
- FORTUNA Reusable Glass Syringe, Glass Luer, 3 mL (7.102-29)
- FORTUNA Reusable Glass Syringe, Glass Luer, 100 mL (7.102-51)
- FORTUNA Glass Syringe, Metal Luer Lock, 2 mL (7.140-27)
- AIR-TITE Syringe, Bulk, 5mL Luer Lock, PK100 (MLB5-100)
- Fortuna Lab Utensils