Shop All Lab Needles & Syringes
Fortuna
Reusable Glass Syringe, Glass Luer, 30 mL
Mfr # 7.102-44
Zoro # G4824127
original price:
$22.65
5% off
new price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Glass Luer
- Capacity 30 mL
- Material Borosilicate Glass
- Replaceable Tip No
- For Use With Sharp, Tri-Bevel Needles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fortuna
- MFR # 7.102-44
- Zoro # G4824127
- Country of Origin India
- Category Lab Needles & Syringes
Details
Item | Reusable Glass Syringe |
Type | Glass Luer |
Capacity | 30 mL |
Material | Borosilicate Glass |
Replaceable Tip | No |
For Use With | Sharp, Tri-Bevel Needles |
Color | Clear |
Tip Material | Borosilicate Glass |
Includes Graduations | Yes |
Capacity - English | 1.01 fl oz |
Barrel Material | Borosilicate Glass |
Standards | ISO Certified |
Reusable | Reusable |
Attachment Type | Luer Slip |
Syringe Type | Luer Slip |
Plunger Material | Borosilicate Glass |
Includes Needles | No |
Features | For Laboratory and Veterinary Use Only |
Capacity - Metric | 30 mL |
Individually Packaged | Yes |
Compatible Needles | Sharp, Tri-Bevel Needles |
Description
Reusable Glass Syringe, Capacity - Metric 30 mL, Syringe Type Luer Slip, Barrel Material Borosilicate Glass, Tip Material Borosilicate Glass, Replaceable Tip No, Compatible Needles Sharp, Tri-Bevel Needles, Capacity - English 1.01 fl oz, Includes Needles No, Includes Graduations Yes, Plunger Material Borosilicate Glass, Individually Packaged Yes, Reusable Reusable, Attachment Type Luer Slip, Material Borosilicate Glass, Color Clear, Features For Laboratory and Veterinary Use Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX h20proof Diff mplfer S8000 Seres (EM801)
- REED INSTRUMENTS Heat Stress Monitor, LCD, 6 AA Battery (R6250SD)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- SCIENTIFIC MATERIALS CO Mini-Stak-a-Cab Combo Corrosive/Flammabl (SC9043)
- FORTUNA Glass Syringe, Metal Luer Lock, 50 mL (7.140-45)
- FORTUNA Reusable Glass Syringe, Glass Luer, 50 mL (7.102-45)
- FORTUNA Glass Syringe, Metal Luer Lock, 3 mL (7.140-29)
- FORTUNA Glass Syringe, Metal Luer Lock, 20 mL (7.140-41)
- FORTUNA Glass Syringe, Metal Luer Lock, 5 mL (7.140-33)
- FORTUNA Reusable Glass Syringe, Glass Luer, 20 mL (7.102-41)
- HENKE-JECT Disp Syringe, Luer Slip, 20 mL, PK100 (5200.000V0)
- Fortuna Lab Utensils