Shop All Lab Needles & Syringes
Fortuna
Reusable Glass Syringe, Glass Luer, 20 mL
Mfr # 7.102-41
Zoro # G4824111
original price:
$21.66
15% off
$18.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Glass Luer
- Capacity 20 mL
- Material Borosilicate Glass
- Replaceable Tip No
- For Use With Sharp, Tri-Bevel Needles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fortuna
- MFR # 7.102-41
- Zoro # G4824111
- Country of Origin Italy
- Category Lab Needles & Syringes
Details
Item | Reusable Glass Syringe |
Type | Glass Luer |
Capacity | 20 mL |
Material | Borosilicate Glass |
Replaceable Tip | No |
For Use With | Sharp, Tri-Bevel Needles |
Color | Clear |
Tip Material | Borosilicate Glass |
Individually Packaged | Yes |
Includes Needles | No |
Capacity - English | 0.68 fl oz |
Features | For Laboratory and Veterinary Use Only |
Compatible Needles | Sharp, Tri-Bevel Needles |
Syringe Type | Luer Slip |
Standards | ISO Certified |
Barrel Material | Borosilicate Glass |
Capacity - Metric | 20 mL |
Attachment Type | Luer Slip |
Includes Graduations | Yes |
Reusable | Reusable |
Plunger Material | Borosilicate Glass |
Description
Reusable Glass Syringe, Capacity - Metric 20 mL, Syringe Type Luer Slip, Barrel Material Borosilicate Glass, Tip Material Borosilicate Glass, Replaceable Tip No, Compatible Needles Sharp, Tri-Bevel Needles, Capacity - English 0.68 fl oz, Includes Needles No, Includes Graduations Yes, Plunger Material Borosilicate Glass, Individually Packaged Yes, Reusable Reusable, Attachment Type Luer Slip, Material Borosilicate Glass, Color Clear, Features For Laboratory and Veterinary Use Only
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE GAS DISPERSION TUBE, FRITTED, 15° ANGLE, 40mm, MEDIUM (F274045M)
- AMS End Cap, 2 In, Plastic, PK50 (418.1)
- ADVANTECH Sieve, 3/8", B/S, 12 In, Full Ht (3/8"BS12F)
- UNITED SCIENTIFIC Watch Glasses 125Mm, PK 10 (WGB170-125)
- FORTUNA Glass Syringe, Metal Luer Lock, 100 mL (7.140-51)
- FORTUNA Reusable Glass Syringe, Glass Luer, 2 mL (7.102-27)
- FORTUNA Reusable Glass Syringe, Glass Luer, 10 mL (7.102-37)
- FORTUNA Reusable Glass Syringe, Glass Luer, 100 mL (7.102-51)
- FORTUNA Glass Syringe, Metal Luer Lock, 5 mL (7.140-33)
- FORTUNA Glass Syringe, Metal Luer Lock, 3 mL (7.140-29)
- FIFTHPULSE 1ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100663)
- Fortuna Lab Utensils