Shop All Lab Needles & Syringes
Fortuna
Glass Syringe, Metal Luer Lock, 5 mL
Mfr # 7.140-33
Zoro # G4824181
original price:
$21.07
13% off
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal Luer Lock
- Capacity 5 mL
- Material Borosilicate Glass, Nickel-Coated Brass
- Replaceable Tip No
- For Use With Sharp, Tri-Bevel Needles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fortuna
- MFR # 7.140-33
- Zoro # G4824181
- Country of Origin Italy
- Category Lab Needles & Syringes
Details
Item | Reusable Glass Syringe |
Type | Metal Luer Lock |
Capacity | 5 mL |
Material | Borosilicate Glass, Nickel-Coated Brass |
Replaceable Tip | No |
For Use With | Sharp, Tri-Bevel Needles |
Body Material | Glass |
Color | Clear |
Tip Material | Borosilicate Glass |
Features | For Laboratory and Veterinary Use Only |
Syringe Type | Luer Lock |
Individually Packaged | Yes |
Plunger Material | Borosilicate Glass |
Capacity - Metric | 5 mL |
Barrel Material | Borosilicate Glass |
Includes Graduations | Yes |
Compatible Needles | Sharp, Tri-Bevel Needles |
Attachment Type | Luer Lock |
Capacity - English | 0.17 fl oz |
Standards | ISO Certified |
Reusable | Reusable |
Includes Needles | No |
Description
Reusable Glass Syringe, Capacity - Metric 5 mL, Syringe Type Luer Lock, Barrel Material Borosilicate Glass, Tip Material Borosilicate Glass, Replaceable Tip No, Compatible Needles Sharp, Tri-Bevel Needles, Capacity - English 0.17 fl oz, Includes Needles No, Includes Graduations Yes, Plunger Material Borosilicate Glass, Individually Packaged Yes, Reusable Reusable, Attachment Type Luer Lock, Material Borosilicate Glass, Nickel-Coated Brass, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Beaker Cover, (4)600Ml Beakers, For2.5gal. (100-032-511)
- SP BEL-ART Polypropylene Clip for 3.2 to 11mm, PK3 (F18241-0000)
- CYTIVA WHATMAN Qualitative Fltr Papr, CFP5, 2.5um, PK100 (1005-125)
- RED COPPER LID GLASS 12"" RED COPPER (11779-6)
- FORTUNA Reusable Glass Syringe, Glass Luer, 3 mL (7.102-29)
- FORTUNA Glass Syringe, Metal Luer Lock, 10 mL (7.140-37)
- FORTUNA Glass Syringe, Metal Luer Lock, 3 mL (7.140-29)
- FORTUNA Reusable Glass Syringe, Glass Luer, 30 mL (7.102-44)
- FORTUNA Reusable Glass Syringe, Glass Luer, 20 mL (7.102-41)
- FORTUNA Glass Syringe, Metal Luer Lock, 30 mL (7.140-44)
- GLOBE SCIENTIFIC Syringe, 12 mL, Straight/Curved Trans, PK50 (159014)
- Fortuna Lab Needles & Syringes