Shop All Lab Needles & Syringes
Fortuna
Glass Syringe, Metal Luer Lock, 30 mL
Mfr # 7.140-44
Zoro # G4824206
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal Luer Lock
- Capacity 30 mL
- Material Borosilicate Glass, Nickel-Coated Brass
- Replaceable Tip No
- For Use With Sharp, Tri-Bevel Needles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fortuna
- MFR # 7.140-44
- Zoro # G4824206
- Country of Origin Italy
- Category Lab Needles & Syringes
Details
Item | Reusable Glass Syringe |
Type | Metal Luer Lock |
Capacity | 30 mL |
Material | Borosilicate Glass, Nickel-Coated Brass |
Replaceable Tip | No |
For Use With | Sharp, Tri-Bevel Needles |
Body Material | Glass |
Color | Clear |
Tip Material | Borosilicate Glass |
Individually Packaged | Yes |
Reusable | Reusable |
Attachment Type | Luer Lock |
Plunger Material | Borosilicate Glass |
Compatible Needles | Sharp, Tri-Bevel Needles |
Syringe Type | Luer Lock |
Standards | ISO Certified |
Barrel Material | Borosilicate Glass |
Includes Needles | No |
Capacity - English | 1.01 fl oz |
Includes Graduations | Yes |
Features | For Laboratory and Veterinary Use Only |
Capacity - Metric | 30 mL |
Description
Reusable Glass Syringe, Capacity - Metric 30 mL, Syringe Type Luer Lock, Barrel Material Borosilicate Glass, Tip Material Borosilicate Glass, Replaceable Tip No, Compatible Needles Sharp, Tri-Bevel Needles, Capacity - English 1.01 fl oz, Includes Needles No, Includes Graduations Yes, Plunger Material Borosilicate Glass, Individually Packaged Yes, Reusable Reusable, Attachment Type Luer Lock, Material Borosilicate Glass, Nickel-Coated Brass, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONTES Standard Chromaflex Column, 1.0 x 15 Cm (420830-1500)
- AFS Dressing Forcep 8" (640400)
- UNITED SCIENTIFIC Van de Graaff Generator, Small Electric (VANDGF1-SE)
- LAMOTTE Reagent System, Cl, 0 to 4 PPM, PK200 (R-3670)
- FORTUNA Glass Syringe, Metal Luer Lock, 2 mL (7.140-27)
- FORTUNA Reusable Glass Syringe, Glass Luer, 2 mL (7.102-27)
- FORTUNA Glass Syringe, Metal Luer Lock, 3 mL (7.140-29)
- FORTUNA Reusable Glass Syringe, Glass Luer, 20 mL (7.102-41)
- FORTUNA Glass Syringe, Metal Luer Lock, 1 mL (7.140-21)
- FORTUNA Glass Syringe, Metal Luer Lock, 10 mL (7.140-37)
- SYNTHWARE SYRINGE NEEDLES, #304 STAINLESS STEEL, 0. 6mm, 300mm (S386300)
- Fortuna Lab Utensils