Shop All Lab Needles & Syringes
Fortuna
Glass Syringe, Metal Luer Lock, 20 mL
Mfr # 7.140-41
Zoro # G4824197
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal Luer Lock
- Capacity 20 mL
- Material Borosilicate Glass, Nickel-Coated Brass
- For Use With Sharp, Tri-Bevel Needles
- Replaceable Tip No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fortuna
- MFR # 7.140-41
- Zoro # G4824197
- Country of Origin Italy
- Category Lab Needles & Syringes
Details
Item | Reusable Glass Syringe |
Type | Metal Luer Lock |
Capacity | 20 mL |
Material | Borosilicate Glass, Nickel-Coated Brass |
For Use With | Sharp, Tri-Bevel Needles |
Replaceable Tip | No |
Body Material | Glass |
Color | Clear |
Tip Material | Borosilicate Glass |
Attachment Type | Luer Lock |
Includes Needles | No |
Reusable | Reusable |
Capacity - English | 0.68 fl oz |
Barrel Material | Borosilicate Glass |
Capacity - Metric | 20 mL |
Plunger Material | Borosilicate Glass |
Compatible Needles | Sharp, Tri-Bevel Needles |
Syringe Type | Luer Lock |
Standards | ISO Certified |
Includes Graduations | Yes |
Individually Packaged | Yes |
Features | For Laboratory and Veterinary Use Only |
Description
Reusable Glass Syringe, Capacity - Metric 20 mL, Syringe Type Luer Lock, Barrel Material Borosilicate Glass, Tip Material Borosilicate Glass, Replaceable Tip No, Compatible Needles Sharp, Tri-Bevel Needles, Capacity - English 0.68 fl oz, Includes Needles No, Includes Graduations Yes, Plunger Material Borosilicate Glass, Individually Packaged Yes, Reusable Reusable, Attachment Type Luer Lock, Material Borosilicate Glass, Nickel-Coated Brass, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Ethylhexyl Acrylate Monomer, 500mL (A0144-500ML)
- QUINCY LAB Oven, Air Forced, Digital (20AFE)
- CORNING Extra Shelf for Mini Incubator (246266)
- ZORO SELECT Mini Pipet, 500uL, Blue (PMP500)
- FORTUNA Glass Syringe, Metal Luer Lock, 100 mL (7.140-51)
- FORTUNA Glass Syringe, Metal Luer Lock, 30 mL (7.140-44)
- FORTUNA Glass Syringe, Metal Luer Lock, 50 mL (7.140-45)
- FORTUNA Reusable Glass Syringe, Glass Luer, 100 mL (7.102-51)
- FORTUNA Glass Syringe, Metal Luer Lock, 2 mL (7.140-27)
- FORTUNA Reusable Glass Syringe, Glass Luer, 2 mL (7.102-27)
- SCILOGEX LABORATORY Plastic Syringes, Sterile, 25ml, 25/PK (256124)
- Fortuna Lab Needles & Syringes