Shop All Lab Needles & Syringes
Fortuna
Glass Syringe, Metal Luer Lock, 2 mL
Mfr # 7.140-27
Zoro # G4824163
original price:
$12.99
9% off
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal Luer Lock
- Capacity 2 mL
- Material Borosilicate Glass, Nickel-Coated Brass
- For Use With Sharp, Tri-Bevel Needles
- Replaceable Tip No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fortuna
- MFR # 7.140-27
- Zoro # G4824163
- Country of Origin Italy
- Category Lab Needles & Syringes
Dimensions
Length | 2.67 in |
Details
Item | Reusable Glass Syringe |
Type | Metal Luer Lock |
Capacity | 2 mL |
Material | Borosilicate Glass, Nickel-Coated Brass |
For Use With | Sharp, Tri-Bevel Needles |
Replaceable Tip | No |
Body Material | Glass |
Tip Material | Borosilicate Glass |
Color | Clear |
Features | For Laboratory and Veterinary Use Only |
Standards | ISO Certified |
Reusable | Reusable |
Capacity - English | 0.08 fl oz |
Individually Packaged | Yes |
Barrel Material | Borosilicate Glass |
Includes Graduations | Yes |
Attachment Type | Luer Lock |
Capacity - Metric | 2 mL |
Compatible Needles | Sharp, Tri-Bevel Needles |
Plunger Material | Borosilicate Glass |
Syringe Type | Luer Lock |
Includes Needles | No |
Description
Reusable Glass Syringe, Capacity - Metric 2 mL, Syringe Type Luer Lock, Barrel Material Borosilicate Glass, Tip Material Borosilicate Glass, Replaceable Tip No, Compatible Needles Sharp, Tri-Bevel Needles, Capacity - English 0.08 fl oz, Includes Needles No, Includes Graduations Yes, Plunger Material Borosilicate Glass, Individually Packaged Yes, Reusable Reusable, Attachment Type Luer Lock, Material Borosilicate Glass, Nickel-Coated Brass, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE LED Illuminator Set with Stage-plate, Ring Light, two Gooseneck Lamps + Base Plate in Black Finish (LED-312W-2GOP-PB-B)
- DIGI-SENSE Incubator Verification Thermometer, 15 t (08077-46)
- ZORO SELECT Mini Pipet, 500uL, Blue (PMP500)
- CHEMGLASS Crucible, Tall Form, 250mL, Porcelain (CG-1882-06)
- FORTUNA Glass Syringe, Metal Luer Lock, 3 mL (7.140-29)
- FORTUNA Reusable Glass Syringe, Glass Luer, 1 mL (7.102-21)
- FORTUNA Glass Syringe, Metal Luer Lock, 100 mL (7.140-51)
- FORTUNA Glass Syringe, Metal Luer Lock, 30 mL (7.140-44)
- FORTUNA Reusable Glass Syringe, Glass Luer, 2 mL (7.102-27)
- FORTUNA Glass Syringe, Metal Luer Lock, 50 mL (7.140-45)
- NOSHOK Block and Bleed Carbon Steel Needle Valv (2070-MFC)
- Fortuna Lab Needles & Syringes