Shop All Lab Needles & Syringes
Fortuna
Glass Syringe, Metal Luer Lock, 10 mL
Mfr # 7.140-37
Zoro # G4822763
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal Luer Lock
- Capacity 10 mL
- Material Borosilicate Glass, Nickel-Coated Brass
- Replaceable Tip No
- For Use With Sharp, Tri-Bevel Needles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fortuna
- MFR # 7.140-37
- Zoro # G4822763
- Country of Origin Italy
- Category Lab Needles & Syringes
Details
Item | Reusable Glass Syringe |
Type | Metal Luer Lock |
Capacity | 10 mL |
Material | Borosilicate Glass, Nickel-Coated Brass |
Replaceable Tip | No |
For Use With | Sharp, Tri-Bevel Needles |
Body Material | Glass |
Tip Material | Borosilicate Glass |
Color | Clear |
Attachment Type | Luer Lock |
Standards | ISO Certified |
Includes Needles | No |
Features | For Laboratory and Veterinary Use Only |
Individually Packaged | Yes |
Syringe Type | Luer Lock |
Plunger Material | Borosilicate Glass |
Compatible Needles | Sharp, Tri-Bevel Needles |
Reusable | Reusable |
Barrel Material | Borosilicate Glass |
Capacity - Metric | 10 mL |
Includes Graduations | Yes |
Capacity - English | 0.34 fl oz |
Description
Reusable Glass Syringe, Capacity - Metric 10 mL, Syringe Type Luer Lock, Barrel Material Borosilicate Glass, Tip Material Borosilicate Glass, Replaceable Tip No, Compatible Needles Sharp, Tri-Bevel Needles, Capacity - English 0.34 fl oz, Includes Needles No, Includes Graduations Yes, Plunger Material Borosilicate Glass, Individually Packaged Yes, Reusable Reusable, Attachment Type Luer Lock, Material Borosilicate Glass, Nickel-Coated Brass, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON CONTNR SPCMN 16 OZ PP TRNSLCNT, PK100 (453605)
- WHATMAN Strips, Ph Range 0 To 14, Ph Indi, PK100 (10362000)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 4.6 cu. ft., 5A (PH-ABT-HC-UCBI-0404)
- UNITED SCIENTIFIC Heavy Liquid Hydrometer (HYMH02)
- FORTUNA Glass Syringe, Metal Luer Lock, 2 mL (7.140-27)
- FORTUNA Reusable Glass Syringe, Glass Luer, 30 mL (7.102-44)
- FORTUNA Reusable Glass Syringe, Glass Luer, 1 mL (7.102-21)
- FORTUNA Reusable Glass Syringe, Glass Luer, 2 mL (7.102-27)
- FORTUNA Reusable Glass Syringe, Glass Luer, 100 mL (7.102-51)
- FORTUNA Glass Syringe, Metal Luer Lock, 100 mL (7.140-51)
- HAMILTON Syringe, 10uL, 26 ga., Point Style AS, PK6 (80389)
- Fortuna Lab Needles & Syringes