Shop All Boat Anchors & Equipment
Fortress Marine Anchors
G-55 29lb Guardian Anchor f/48'-53' Boats
Mfr # G-55
Zoro # G4640003
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fortress Marine Anchors
- MFR # G-55
- Zoro # G4640003
- UPC # 647124340553
- Country of Origin United States
- Category Boat Anchors & Equipment
Description
G-55 29lb Guardian Anchor for 48'-53' Boats Boat size recommendations are for boats of average windage and proportions in 30 knots of wind, average bottom conditions, and moderate protection from open seas. Remember that the loads in 42 knots of wind are twice as much as in 30 knots. Use three-strand nylon rope, 6-12 ft (2-4 m) of chain and a minimum of 5:1 scope. Also, a minimum of 6 ft (2 m) of chain should be used for every 25 ft (8 m) of water depth. For storm conditions use an anchor one or two sizes larger. Specifications: Boat Length: 48-53ft/14-16m Weight: 29lbs/13kg Holding Power: 32 (Hard Sand): 10,500lbs/4,763kg Holding Power: 32 (Soft Mud): 2,100lbs/953kg Shank: 43"/109cm Fluke: 25"/64cm Stock: 35"/89cm Proof Coil Chain: 3/8"/10mm Nylon Rope: 3/4"/19mm Shackle Size: 7/16"/11mm *Note: Hard sand holding power figures above represent loads actually achieved on production Fortress and Guardian anchors under controlled horizontal pull conditions without dragging or resulting in disabling structural deformation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON MANUFACTURING Incandescent Rectangular 391 Length x 120 Width x 084 Height Amber Lens (V154A)
- POLYFORM Polyform 22689786 #10 Inflation Adapter (10 INFL ADAP)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B96)
- PRESTA Rotary Wool Buffing Pad - White Heavy Cut (810176)
- FORTRESS MARINE ANCHORS Guardian G-5 2.5lb Anchor (G-5)
- FORTRESS MARINE ANCHORS FX-55 32lb Anchor f/52-58' Boats (FX-55)
- FORTRESS MARINE ANCHORS Fortress FX-16, Clip Set (FX-16 CLIPSET)
- FORTRESS MARINE ANCHORS Fotress FX-11, Mud Palm Set, Pair (FX-11 MUDPALMSET)
- FORTRESS MARINE ANCHORS Guardian G-11 6lb Anchor (G-11)
- FORTRESS MARINE ANCHORS G-37 18lb Guardian Anchor f/42'-47' Boats (G-37)
- EXTREME MAX Extreme Max 3006.3078 BoatTector Bungee Dock Line Value 2-Pack - 8', Yellow (3006.3078)
- Fortress Marine Anchors Boat Anchors & Equipment