Shop All Boat Anchors & Equipment
Fortress Marine Anchors
G-37 18lb Guardian Anchor f/42'-47' Boats
Mfr # G-37
Zoro # G4657905
Free Shipping & Returns
$336.99
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
- Brand Fortress Marine Anchors
- MFR # G-37
- Zoro # G4657905
- UPC # 647124340379
- Country of Origin United States
- Category Boat Anchors & Equipment
Description
G-37 18lb Guardian Anchor for 42'-47' Boats Boat size recommendations are for boats of average windage and proportions in 30 knots of wind, average bottom conditions, and moderate protection from open seas. Remember that the loads in 42 knots of wind are twice as much as in 30 knots. Use three-strand nylon rope, 6-12 ft (2-4 m) of chain and a minimum of 5:1 scope. Also, a minimum of 6 ft (2 m) of chain should be used for every 25 ft (8 m) of water depth. For storm conditions use an anchor one or two sizes larger. Specifications: Boat Length: 42-47ft/12-14m Weight: 18lbs/8kg Holding Power: 32 (Hard Sand): 7,500lbs/3,402kg Holding Power: 32 (Soft Mud): 1,500lbs/680kg Shank: 38"/97cm Fluke: 22"/56cm Stock: 31"/79cm Proof Coil Chain: 3/8"/10mm Nylon Rope: 5/8"/16mm Shackle Size: 3/8"/10mm *Note: Hard sand holding power figures above represent loads actually achieved on production Fortress and Guardian anchors under controlled horizontal pull conditions without dragging or resulting in disabling structural deformation.
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
- AGS Brass Standard Drain Cock, Male (1/4 NPT), 1/bag (DCF-10B)
- A & I PRODUCTS R-134a Low Side Coupler w/ Manual Shut-Off 4.4" x4" x1.5" (A-CP6073)
- BUYERS PRODUCTS Drop Forged Corner Iron - 8 x 6 x 1.5 Inch Wide (B2487B)
- RONSTAN Sail Slide Stainless Bail 50mm x 12mm (PNP104)
- FORTRESS MARINE ANCHORS Guardian G-5 2.5lb Anchor (G-5)
- FORTRESS MARINE ANCHORS FX-16 10lb Anchor f/33-38' Boats (FX-16)
- FORTRESS MARINE ANCHORS Fortress FX-16, Clip Set (FX-16 CLIPSET)
- FORTRESS MARINE ANCHORS FX-11 Complete Anchoring System (FX-11-AS)
- FORTRESS MARINE ANCHORS Fortress Guardian Anchor - 42LB (G-85)
- FORTRESS MARINE ANCHORS FX-55 32lb Anchor f/52-58' Boats (FX-55)
- EXTREME MAX Extreme Max 3006.3186 BoatTector PWC Bungee Dock Line Extension Loop - 1', Black (Value 4-Pack) (3006.3186)
- Fortress Marine Anchors Boat Anchors & Equipment