Fortress Marine Anchors

G-125 65lb Guardian Anchor f/63'-72' Boats


product price: $1,087.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

G-125 65lb Guardian Anchor for 63'-72' Boats Boat size recommendations are for boats of average windage and proportions in 30 knots of wind, average bottom conditions, and moderate protection from open seas. Remember that the loads in 42 knots of wind are twice as much as in 30 knots. Use three-strand nylon rope, 6-12 ft (2-4 m) of chain and a minimum of 5:1 scope. Also, a minimum of 6 ft (2 m) of chain should be used for every 25 ft (8 m) of water depth. For storm conditions use an anchor one or two sizes larger. Specifications: Boat Length: 63-72ft/19-22m Weight: 65lbs/29kg Holding Power: 32 (Hard Sand): 18,000lbs/8,165kg Holding Power: 32 (Soft Mud): 3,600lbs/1,633kg Shank: 53"/135cm Fluke: 31"/79cm Stock: 43"/109cm Proof Coil Chain: 1/2"/13mm Nylon Rope: 1"/25mm Shackle Size: 5/8"/16mm *Note: Hard sand holding power figures above represent loads actually achieved on production Fortress and Guardian anchors under controlled horizontal pull conditions without dragging or resulting in disabling structural deformation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.