Fortress Anchor - 60LB
Mfr # FX-115
Zoro # G706602185
Product Information
- Brand Fortress Marine Anchors
- MFR # FX-115
- Zoro # G706602185
- UPC # 647124001157
- Country of Origin United States
- Category Boat Anchors & Equipment
Description
FX-115 Anchor - 60lb
For over three decades, the much lighter Fortress Anchor has out-performed substantially heavier steel anchors in holding power tests conducted all around the world. In the US Navy tests, not only did the Fortress out-perform heavier steel anchors, they were also able to withstand pull loads that averaged over 200x their own weight.
Fortress Anchors are constructed using a high-tensile, corrosion-resistant, aluminum magnesium alloy. This results in a lighter, easy to handle anchor with superior holding power.
The anchors have been designed to be easily disassembled for compact storage, or as a spare and/or a storm anchor. All Fortress Anchors are precision-machined for sharpness and quick penetration into common sea bottoms, which ensures faster setting-performance.
With it's shorter length shank, the Fortress Anchor FX-115 is the solution for when storage space is a premium.
.
Features:
- Award Winning Design
- Highest rating in tests worldwide
- Hardened high-tech aluminum magnesium alloy
- Adjustable fluke angles: 32° for common bottoms, 45° for soft mud
- Easily disassembled for easy storage
- Easy to manage weight
- Tough anodized finish
Technical Specifications:
- Size of Boat - 69' to 89' (21 to 27 M)
- Style - Fluke
- Material - Aluminum magnesium alloy
- Working Load - 6,000lb (2,721kg)
- Shank Length - 51" (1,295mm)
- Fluke Length - 33" (838mm)
- Stock Length - 45" (1,143mm)
- Weight - 60lbs (27.2kg)
*Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Dorman D18-75409 Door Lock Knob Kit (D18-75409)
- GROTE Cable, 4 Cond, 14 ga., WH/BR/YL/GN, 100 ft. (82-5602)
- MAIN FILTER MP FILTRI CSG100M125A Replacement/Interchange Spin-On Filter (MF0058068)
- DAYCO Auto V-Belt, Industry Number 11A0825 (15325)
- FORTRESS MARINE ANCHORS Fortress Guardian Anchor - 42LB (G-85)
- FORTRESS MARINE ANCHORS FX-55 32lb Anchor f/52-58' Boats (FX-55)
- FORTRESS MARINE ANCHORS G-37 18lb Guardian Anchor f/42'-47' Boats (G-37)
- FORTRESS MARINE ANCHORS Guardian G-11 6lb Anchor (G-11)
- FORTRESS MARINE ANCHORS Guardian G-7 4lb Anchor (G-7)
- FORTRESS MARINE ANCHORS Guardian G-5 2.5lb Anchor (G-5)
- FORTRESS ANCHORS Fortress Aluminum Marine Anchor (FX-23)
- Fortress Marine Anchors Boat Anchors & Equipment