Shop All HVAC Installation Accessories
Fortress Lineset Ducting
Lineset Covers, Easy Installation, HVAC, 4.5 in. 90 Degree Vertical Elbow
Mfr # 84102
Zoro # G311190329
product price: $133.99
/ea
Sold in multiples of 6 for $803.94
Free Shipping & Returns
$803.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fortress Lineset Ducting
- MFR # 84102
- Zoro # G311190329
- UPC # 21449841023
- Country of Origin United States
- Category HVAC Installation Accessories
Description
Vertical elbows change the direction of the lineset vertically. Conceals and protects exposed refrigeration lineset, electrical cables, telephone wires, and water or drainpipes. Compatible with a variety of air conditioner systems. Fortress lineset covers provide a durable and cosmetically appealing solution for air conditioner unit components; four color options available; satin finish; brush, spray, or roller paintable. Offers efficient installation for new and retrofit system applications. Disassembles quickly for air conditioner component maintenance and inspections. Features snap-together duct style fittings. 4.5 in. 90 degree in vertical ell, white 122; fortress lineset are PVC, UV stabilized and fire resistant; tested to over 2,000 hours. Components temperature range -4 DegF to 140 DegF; 17 fittings assure complete flexibility of installation. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE Duct Insulation, 1-1/2" x 24" x 48" (17760)
- EBM-PAPST Round OEM Blower, 1000 RPM, 1 Phase, Direct, Polypropylene Plastic (D2E146-HR29-83)
- BAKERS PRIDE Valve, 1/2 x1/2 in., Natural Gas (2V-R3104A)
- DAYTON Inlet Hose 108 InLong (HV2113700G)
- HERCULES Furnace/Stove Cement, High Temp., 1/2 gal. (35515)
- SPACEPAK PurePak Media - 4860 (AC-RMED3P-5)
- GOODMAN Thermostatic Expan Valve, 4 to 5 tons (TX5N4)
- CHAMPION COOLER Corner Post with 9/16" Dome Plug (324003-060)
- MR COOL LLC MR COOL Condenser Wall Bracket for 9K, 12K & 18K BTU Systems (MB176)
- SUPCO Access Fitting, SF2595 (SF2595)
- SUPCO Access Body, 1/4" SAE (SF1441)
- Fortress Lineset Ducting HVAC Installation Accessories