Shop All HVAC Installation Accessories
Fortress Lineset Ducting
Lineset Covers, Easy Installation, HVAC, 3.5 in. Duct 8' Length
Mfr # 84004
Zoro # G711190110
product price: $321.99
/ea
Sold in multiples of 6 for $1,931.94
Free Shipping & Returns
$1,931.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fortress Lineset Ducting
- MFR # 84004
- Zoro # G711190110
- UPC # 21449840040
- Country of Origin United States
- Category HVAC Installation Accessories
Description
Fortress ducts are used in long straight runs and the 8-ft length 1 - 1.5-ft longer than other brands reduces the need for a coupler. Conceals and protects exposed refrigeration lineset, electrical cables, telephone wires, and water or drainpipes. Compatible with a variety of air conditioner systems. Fortress lineset covers provide a durable and cosmetically appealing solution for air conditioner unit components; four color options available; satin finish; brush, spray, or roller paintable. Offers efficient installation for new and retrofit system applications. Disassembles quickly for air conditioner component maintenance and inspections. Features snap-together duct style fittings. 3.5 in. duct 8' length white 92; fortress lineset are PVC, UV stabilized and fire resistant; tested to over 2,000 hours. Components temperature range -4 DegF to 140 DegF; 17 fittings assure complete flexibility of installation. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA BREEZ Bath Fan 80 Cfm, Amps: 0.30 Max (SIG80)
- HONEYWELL 20x20x5 Synthetic Furnace Air Cleaner Filter, MERV 11 (POPUP2020)
- FIREYE Chassis with Non-Self Check A, 120V (YB110UV)
- KOCH FILTER Filter Pad, Poly, Dry, 16" x 20" x 1/2" (572-016-020)
- MRCOOL Coupler (NVCOUPLER3834)
- FIELD CONTROLS Draft Control, 28.3 N Capcty, 5 to 7in dia (6"RC)
- FIELD CONTROLS Draft Control, 19.6 N Capcty, 4 to 6in dia (5"RC)
- SUPCO Access Fitting, SF8438 (SF8438)
- ABB 34 T Access Fitting (E983E-CTN)
- SUPCO Access Fitting, SF9603 (SF9603)
- SUPCO Access Fitting, SF9614 (SF9614)
- Fortress Lineset Ducting HVAC Installation Accessories