Shop All Buckets & Mop Pails
Fortress Industries Llc
Fortex Industries Inc N400 Pail 8qt- Orange 8 Quart - N400-8ORANGE
Mfr # 383582
Zoro # G403963145
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fortress Industries Llc
- MFR # 383582
- Zoro # G403963145
- UPC # 12891260067
- Country of Origin China
- Category Buckets & Mop Pails
Description
N400 PAIL 8QTTangerine orange utility pail.
UPC : 012891260067
Color : ORANGE
Size : 8 QUART
Length : 11.5
Width : 11.5
Height : 8
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Bucket General
Shipping Dimensions: 11.5x11.5x8
UPC : 012891260067
Color : ORANGE
Size : 8 QUART
Length : 11.5
Width : 11.5
Height : 8
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Bucket General
Shipping Dimensions: 11.5x11.5x8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMART SAVERS 26 In. Grabber Tool (BW017)
- TOUGH GUY Wall Brush, Poly, Replacement Brush Head (48LZ07)
- BRADY Sorbents, 38 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (BRU150)
- PFERD 24" Medium Sweep Floor Brush - Black Synthetic Fill, 3" Trim (89274)
- FORTRESS INDUSTRIES LLC Fortex Industries Pail Blue 8 Quart - N400-8 (280054)
- MILLER MFG Better Bucket 10 Qt. ROYAL (2090-RY-10QT)
- WORLD ENTERPRISES Bucket, 12 in H, Pink and Gray (5PNK,345GRY)
- VIKAN Pail Lid, Yellow, Polypropylene (56896)
- RUBBERMAID COMMERCIAL 3 1/2 gal Round Bucket, 11-1/4 in H, 12 in Dia, Gray, Plastic (FG261400GRAY)
- WORLD ENTERPRISES Bucket, 14.5 in H, Yellow (5YEL)
- MILLER Plastic Pail Blue 8 Quart - P8BLUEA (MI37376)
- Fortress Industries Llc Floor Mops, Buckets & Wringers