Shop All Buckets & Mop Pails
Fortress Industries Llc
Fortex Industries Inc Flatback Bucket- Violet 8 Quart - FB-108 VIOLET
Mfr # 383587
Zoro # G103963254
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fortress Industries Llc
- MFR # 383587
- Zoro # G103963254
- UPC # 12891290217
- Country of Origin China
- Category Buckets & Mop Pails
Description
FLATBACK BUCKET8 quart capacity flatback bucket.
UPC : 012891290217
Color : VIOLET
Size : 8 QUART
Length : 11.25
Width : 12.5
Height : 9
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Flatback
Shipping Dimensions: 11.25x12.5x9
UPC : 012891290217
Color : VIOLET
Size : 8 QUART
Length : 11.25
Width : 12.5
Height : 9
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Flatback
Shipping Dimensions: 11.25x12.5x9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Vacuum Cartridge Filter, 2-1/8" H, Foam (3007)
- KLEENEX Kleenex C-Fold Paper Towels, White (KCC01500)
- ZORO SELECT 9-1/4"White, Plastic Trigger Sprayer, 6 Pack (110575)
- LIBMAN COMMERCIAL Wonder Mop Refill, 6PK (2001)
- FORTRESS INDUSTRIES LLC Fortex Industries Pail Blue 8 Quart - N400-8 (280054)
- MILLER MFG Duraflex Flat Back Water Bucket 8 Qt. ROYAL (1124-RY)
- MILLER MFG Duraflex Flat Back Water Bucket 20 Qt. RED (1124-RE-20QT)
- UNGER 3 gal Rectangular Bucket, Green, Polypropylene (QB12B)
- RUBBERMAID COMMERCIAL HYGEN Microfiber Charging Tub, 7.4" H, White (RCP2135007)
- SAN JAMAR KP196KCGN 6 Qt. Green Cleaning Kleen-Pail Pro Buckets (271KP196KCGN)
- VIKAN 5 1/4 gal Round Hygienic Bucket, 15 in H, 14 1/8 in Dia, Green, Polypropylene/Stainless Steel (56922)
- Fortress Industries Llc Buckets & Mop Pails