Shop All Buckets & Mop Pails
Fortress Industries Llc
Fortex Industries Inc Flatback Bucket- Orange 8 Quart - FB-108 ORANGE
Mfr # 383581
Zoro # G603963174
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fortress Industries Llc
- MFR # 383581
- Zoro # G603963174
- UPC # 12891290064
- Country of Origin China
- Category Buckets & Mop Pails
Description
FLATBACK BUCKETTangerine orange utility pail.
UPC : 012891290064
Color : ORANGE
Size : 8 QUART
Length : 12
Width : 12
Height : 9
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Flatback
Shipping Dimensions: 12x12x9
UPC : 012891290064
Color : ORANGE
Size : 8 QUART
Length : 12
Width : 12
Height : 9
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Flatback
Shipping Dimensions: 12x12x9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAB Inc. Maxim Pre-Treat Carpet Spotter 1 Gallon No Scent CC920, 4PK (092000-41)
- ZEP 2,500 mL Liquid Hand Cleaner Jug (99616)
- ODOBAN Odor Eliminator Disinfectant Cleaner Concentrate, 1 Gallon, Eucalyptus (911061-G4)
- NOBLES/TENNANT LEFT HAND TRIGGER CONTROL BOX ASSEMBLY (1072352)
- FORTRESS INDUSTRIES LLC Fortex Industries Pail Blue 8 Quart - N400-8 (280054)
- HORSEMENS PRIDE Manure Bucket ROYAL (4228-RY)
- MILLER Miller P8YELLOW6 Little Giant Plastic Bucket - 8 Quart (P8YELLOW6)
- BEHRENS Pail Hot-Dipped4.25Gal (C17)
- ARAVEN MOP BUCKET RECT 15.8QT BLACK (42865)
- TEHILA UTILITY TUB KT NARRW BLACK (115086)
- PURAPAIL Pail Utility 6 qt. Red Sanitizing, PK12 (5506-6S)
- Fortress Industries Llc Floor Mops, Buckets & Wringers