Shop All Buckets & Mop Pails
Fortress Industries Llc
Fortex Industries Inc Flatback Bucket- Mango Green 8 Quart - FB-108 MANGO
Mfr # 383576
Zoro # G003963200
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fortress Industries Llc
- MFR # 383576
- Zoro # G003963200
- UPC # 12891290439
- Country of Origin China
- Category Buckets & Mop Pails
Description
FLATBACK BUCKETFlat back bucket 8 quart mango green.
UPC : 012891290439
Color : MANGO GREEN
Size : 8 QUART
Length : 11.5
Width : 12.5
Height : 9
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Flatback
Shipping Dimensions: 11.5x12.5x9
UPC : 012891290439
Color : MANGO GREEN
Size : 8 QUART
Length : 11.5
Width : 12.5
Height : 9
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Flatback
Shipping Dimensions: 11.5x12.5x9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL Towels & Wipes, Red, Pack, HYDROKNIT*, 50 Wipes, Unscented, 200 PK (41029)
- DIAL Dial Fit Dispenser Slate Tf Universal 1L, PK3 (1700016626)
- MILWAUKEE TOOL 3 in. Utility Bucket Hook (48-22-8293)
- GLOBAL INDUSTRIAL Red Scrub Heavy Duty Hand Cleaner, Cherry Scent, Gallon Pump Bottle (641451)
- FORTRESS INDUSTRIES LLC Fortex Industries Pail Blue 8 Quart - N400-8 (280054)
- RUBBERMAID COMMERCIAL 2-1/2 gal. Round Bucket, 10-1/4" H, 10 1/2 in Dia, Gray, Plastic (FG296300GRAY)
- MASTER RANCHER Master Rancher MR12QR-FSB-BLK 12 Quart Flat Rubber Buck (175938)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Purple, Polypropylene (56868)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Blue, polypropylene (56883)
- CARLISLE FOODSERVICE Tote Box, White, Polyethylene (N4401102)
- MILLER MFG Duraflex Flat Back Water Bucket 8 Qt. BURGUNDY (1124-BU)
- Fortress Industries Llc Buckets & Mop Pails