Shop All Buckets & Mop Pails
Fortress Industries Llc
Fortex Industries Inc Flatback Bucket- Hot Pink 8 Quart - FB-108 HOT PINK
Mfr # 383586
Zoro # G503963182
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fortress Industries Llc
- MFR # 383586
- Zoro # G503963182
- UPC # 12891290125
- Country of Origin China
- Category Buckets & Mop Pails
Description
FLATBACK BUCKET8 quart capacity flatback bucket.
UPC : 012891290125
Color : HOT PINK
Size : 8 QUART
Length : 11
Width : 12.5
Height : 8.75
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Flatback
Shipping Dimensions: 11x12.5x8.75
UPC : 012891290125
Color : HOT PINK
Size : 8 QUART
Length : 11
Width : 12.5
Height : 8.75
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Flatback
Shipping Dimensions: 11x12.5x8.75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 23 gal Trash Bags, 38 in x 28.5 in, Extra Heavy-Duty, 1 mil, Natural, 150 PK (DTS2838N)
- DEB STOKO Dispenser, Manual, Cartridge Refill, 1000mL (91128)
- GOFER PARTS Replacment Squeegee Set For Factory Cat 22-770L, Factory Cat 22-754L, Factory Cat 22-755L (GSQ1088XX2)
- AMERICAN DISTRIBUTION & MFG 32OZ ASSTD Spray Bottle (PS32BLUE)
- FORTRESS INDUSTRIES LLC Fortex Industries Pail Blue 8 Quart - N400-8 (280054)
- CARLISLE FOODSERVICE Tote Box, White, Polyethylene (N4401102)
- MILLER MFG Better Bucket 10 Qt. BLACK (2090-BK-10QT)
- KLEEN-PAIL 1 1/2 gal Curved Rectangular Cleaning Bucket, Green, Polypropylene (KPP196GN)
- EMSCO GROUP Utility Tub, 17.5 Gallon Bucket, For Maintenance Cleaning Growing and More, Sage Green (2653-1)
- CS UNITEC Non Sparking Bucket, 10-5/8in x 11in (2.6G/10L), Aluminum Bronze (EX1017-300A)
- MILLER MFG Duraflex Flat Back Water Bucket 20 Qt. PINK (1124-PK-20QT)
- Fortress Industries Llc Floor Mops, Buckets & Wringers