Shop All Buckets & Mop Pails
Fortress Industries Llc
Fortex Industries Inc Flat Back Bucket Fb-124- Black 24 Quart - FB-124 BLACK
Mfr # 380606
Zoro # G203963246
product price: $82.89
/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fortress Industries Llc
- MFR # 380606
- Zoro # G203963246
- UPC # 12891285015
- Country of Origin China
- Category Buckets & Mop Pails
Description
FLAT BACK BUCKET FB-124Our tried and true fortiflex s flat back buckets are a favorite among horse owners (and horses too). Made with fortalloy rubber-polyethylene blend for exceptional strength and toughness even at low temperatures. Thick wall construction and heavy-duty galvanized fittings ensure long lasting durability.
UPC : 012891285015
Color : BLACK
Size : 24 QUART
Length : 15
Width : 15.63
Height : 12.5
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Flatback
Shipping Dimensions: 15x15.63x12.5
UPC : 012891285015
Color : BLACK
Size : 24 QUART
Length : 15
Width : 15.63
Height : 12.5
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Flatback
Shipping Dimensions: 15x15.63x12.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Black, 24 in Dia, Open Top, Plastic (FG9W0200BLA)
- HOPKINS AP Giant Bone Sponge (14124)
- PROTEAM Rectangular Upper Foam Pad (834043)
- IMPACT PRODUCTS Impact Products IMP1525CT Neutra Tech Disposable Urinal Mat; 6 Per Carton (IMP1525CT)
- FORTRESS INDUSTRIES LLC Fortex Industries Pail Blue 8 Quart - N400-8 (280054)
- HORSEMENS PRIDE Super Copy Cat Water Bucket 20 Qt. RED (1162-RE)
- MILLER MFG Duraflex Pail 8 Qt. LIMEGREEN (1126-LG)
- TUBTRUGS TUBTRUG EXTRA LARGE (SP75R)
- HORSEMENS PRIDE Manure Bucket GREEN (4228-GN)
- WORLD ENTERPRISES Bucket, 14.5 in H, Green (5GRN)
- GF HEALTH PRODUCTS Kick Bucket with Stand Set (3267)
- Fortress Industries Llc Buckets & Mop Pails