Shop All Pet Bowls & Feeders
Fortress Industries Llc
Fortex Industries Inc Feeder Pan Cr350- Black 3.5 Gallon - CR350
Mfr # 380574
Zoro # G003870164
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fortress Industries Llc
- MFR # 380574
- Zoro # G003870164
- UPC # 12891130018
- Country of Origin China
- Category Pet Bowls & Feeders
Description
FEEDER PAN CR350Multiple feeding of animals, salt and mineral feeders, ceramic tile soaking and other farming and industrial chores. Ideal for general and industrial use. It is made of reinforced rubber and can be used as a stall feeder with the double end snaps helping for an easy installation. Watering, feeding, maintenance and general-purpose usage.
UPC : 012891130018
Color : BLACK
Size : 3.5 GALLON
Length : 17
Width : 17
Height : 5
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Tubs
Shipping Dimensions: 17x17x5
UPC : 012891130018
Color : BLACK
Size : 3.5 GALLON
Length : 17
Width : 17
Height : 5
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Tubs
Shipping Dimensions: 17x17x5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Belt Fits John Deere 5620 5720 6110 6120 6210 (L111601)
- D.B. SMITH D.B. Smith Sprayer Replacement Pivot (171455)
- UNITED FIRE SAFETY 1-1/2" Npsh Fogger Nozzle (1575)
- CRAFTSMAN V20 Cordless 22 in Hedge Trimmer Kit (CMCHTS820D1)
- BYE-BYE BIRDIE Thirsty Dog Portable Water Bottle- Bowl Assorted Colors (BY491557)
- PETPRIDE Embossed Rim Medium 2 qt Stainless Steel Feeding Bowl (PE2642636)
- BERGAN Stainless Steel Bowl 17 cups Silver 11.2" x 11.2" x 4" (88078)
- ICONIC PET 8 oz Stainless Steel Non - Skid Pet Bowl for Dog or Cat - 1 Cup (92009)
- PETSSTOP PetsStop RDB1-L Mesh Elevated Double Dog Bowl - Large (RDB1-L)
- REMINGTON Green Plastic 55 qt Pet Food Container For All Animals (296002)
- OUTWARD HOUND Fun Feeder Slo-Bowl Flower Large Purple 10.5" x 10.5" x 1.5" (51003)
- Fortress Industries Llc Pet Bowls & Feeders