Shop All Pet Bowls & Feeders
Fortress Industries Llc
Fortex Industries Inc Cr850 Rubber Tub- Black 15 Gallon - CR850 BLACK
Mfr # 380582
Zoro # G003870393
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fortress Industries Llc
- MFR # 380582
- Zoro # G003870393
- UPC # 12891139011
- Country of Origin China
- Category Pet Bowls & Feeders
Description
CR850 RUBBER TUBFortex s tubs and pans are ideal for farm or industrial use. 100% reinforced rubber composition makes these products extremely resistant to cold weather cracking. Uses: multiple feeding of animals, salt and mineral feeders, ceramic tile soaking and other farming and industrial chores.
UPC : 012891139011
Color : BLACK
Size : 15 GALLON
Length : 18
Width : 18
Height : 8
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Tubs
Shipping Dimensions: 18x18x8
UPC : 012891139011
Color : BLACK
Size : 15 GALLON
Length : 18
Width : 18
Height : 8
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Tubs
Shipping Dimensions: 18x18x8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BROTHERS Rubber Budding Strips (307403)
- HUSQVARNA Walk Mower Transmission (581680801)
- OREGON 12" Straight Premium Steel Blade Arborist Pruning/Cutting Hand Saw Tool with Scabbard Safety Sheath (600138)
- COLLOMIX Hand-Held Mixer, 110V, 2-7/64 HP (XO6R)
- FORTRESS INDUSTRIES LLC Fortex Industries Inc Feeder Pan Cr350- Black 3.5 Gallon - CR350 (380574)
- PAWSMARK Automatic Self Dispensing Gravity Pet Feeder and Waterer for Cats and Dogs (QI003699.P)
- PET LODGE Pet Lodge CH25 Pet Feeder, 25 lb Volume Capacity, Galvanized Steel (CH25)
- PET PALS Heavy Stainless Steel Mirror Finish Dish 5 Qt (PE392042)
- VAN NESS PLASTIC MOLDING CO Van Ness Plastic Molding Auto Waterer 3 Liter - AW3 (VA37390)
- TARHONG Canyon Clay Saucer - Indigo Set of 2 (TCT3052CSCI)
- PETEDGE Heavy Stainless Steel Mirror Finish Dish 3 Qt (ZW150 96)
- Fortress Industries Llc Pet Bowls & Feeders