Shop All Pet Bowls & Feeders
Fortress Industries Llc
Fortex Industries Inc Cr750-3 Rubber Tub- Black 6.5 Gallon - CR750-3
Mfr # 380581
Zoro # G903870394
product price: $63.45
/ea
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fortress Industries Llc
- MFR # 380581
- Zoro # G903870394
- UPC # 12891138014
- Country of Origin China
- Category Pet Bowls & Feeders
Description
CR750-3 RUBBER TUBFortex s tubs and pans are ideal for farm or industrial use. 100% reinforced rubber composition makes these products extremely resistant to cold weather cracking. Uses: multiple feeding of animals, salt and mineral feeders, ceramic tile soaking and other farming and industrial chores.
UPC : 012891138014
Color : BLACK
Size : 6.5 GALLON
Length : 18.5
Width : 18.25
Height : 8.5
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Tubs
Shipping Dimensions: 18.5x18.25x8.5
UPC : 012891138014
Color : BLACK
Size : 6.5 GALLON
Length : 18.5
Width : 18.25
Height : 8.5
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Tubs
Shipping Dimensions: 18.5x18.25x8.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Complete Tractor Seal for John Deere 3120 Compact Tractor LVU17467 (3021-0035)
- MAURITZON 9 ft 9 in x 11 ft 8 in Heavy Duty 12 Mil Tarp, Silver/Black, Polyethylene (TTS-12000-1012)
- KOHLER Valve Intake (22 017 01-S)
- NATURE SPRING Wall Thermometer Decorative Indoor/Outdoor Temperature and Hygrometer Humidity Gauge, 5.5" Display (636457GMF)
- FORTRESS INDUSTRIES LLC Fortex Industries Inc Feeder Pan Cr350- Black 3.5 Gallon - CR350 (380574)
- PETPRIDE Embossed Rim Medium 2 qt Stainless Steel Feeding Bowl (PE2642636)
- TUFF STUFF PRODUCTS Tuff Stuff Products 458100708 70 qt. MCK70BK Muck Bucket; Black (458100708)
- BLAZING LEDZ Multicolored Plastic Laser Pet Toy 1 (900234)
- PET LODGE Pet Lodge CH50 Pet Feeder, 50 lb Volume Capacity, Galvanized Steel (CH50)
- PETEDGE ProSelect Stainless Steel Coop Cup 16oz (ZW991 20)
- OUTWARD HOUND Fun Feeder Slo-Bowl Flower Large Purple 10.5" x 10.5" x 1.5" (51003)
- Fortress Industries Llc Pet Bowls & Feeders