Shop All Pet Bowls & Feeders
Fortress Industries Llc
Fortex Industries Inc Cr20 Feeder Pan- Black 2 Quart - CR20 BLACK
Mfr # 380576
Zoro # G103870330
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fortress Industries Llc
- MFR # 380576
- Zoro # G103870330
- UPC # 12891140017
- Country of Origin China
- Category Pet Bowls & Feeders
Description
CR20 FEEDER PANCan be used in any agriculture or farm setting for the feeding of a variety of different animals.
UPC : 012891140017
Color : BLACK
Size : 2 QUART
Length : 8.75
Width : 8.75
Height : 4
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Salt Holders & Pans
Shipping Dimensions: 8.75x8.75x4
UPC : 012891140017
Color : BLACK
Size : 2 QUART
Length : 8.75
Width : 8.75
Height : 4
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Salt Holders & Pans
Shipping Dimensions: 8.75x8.75x4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bracket-Idler 46T (783-08618)
- GREEN-TEK Hinged Grommets (50 PLASTIC GROMMETS)
- ECHO Earth Auger, 10 In. Dia. (99944900200)
- CAROLINES TREASURES Chocolate Labrador Welcome Flag Canvas House Size (BB5637CHF)
- FORTRESS INDUSTRIES LLC Fortex Industries Inc Feeder Pan Cr350- Black 3.5 Gallon - CR350 (380574)
- PETEDGE Heavy Stainless Steel Dish Mirror Finish 64oz (ZW150 64)
- DOGIPOT Dog Bowl, L, 10"W, 2-1/2"D, Dishwasher Safe (1701-L)
- TARHONG Canyon Clay Saucer - Indigo Set of 2 (TCT3052CSCI)
- BLAZING LEDZ Multicolored Plastic Laser Pet Toy 1 (900234)
- ICONIC PET 8 oz Stainless Steel Non - Skid Pet Bowl for Dog or Cat - 1 Cup (92009)
- SERENELIFE Anti-Spill Pet Food Bowl, SLTDG66 (SLTDG66)
- Fortress Industries Llc Pet Bowls & Feeders