Shop All Buckets & Mop Pails
Fortress Industries Llc
Fortex Industries Inc B500 Corner Bucket- Black 5 Gallon - B500 BLACK
Mfr # 380579
Zoro # G703963173
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fortress Industries Llc
- MFR # 380579
- Zoro # G703963173
- UPC # 12891110010
- Country of Origin China
- Category Buckets & Mop Pails
Description
B500 CORNER BUCKET5 gallon corner bucket. Shaped to fit snuggly into corners. Galvanized fittings and bail. Designed to be used with corner bracket 1500.
UPC : 012891110010
Color : BLACK
Size : 5 GALLON
Length : 14.5
Width : 14.25
Height : 10
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Wall & Corner Feeders
Shipping Dimensions: 14.5x14.25x10
UPC : 012891110010
Color : BLACK
Size : 5 GALLON
Length : 14.5
Width : 14.25
Height : 10
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Wall & Corner Feeders
Shipping Dimensions: 14.5x14.25x10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Polish Stove Paste Black 6Oz (KK0059)
- KIMTECH Towel Dispensers, White/Blue, Center Pull Roll Towel Dispenser, Polyethylene, 4 PK (51677)
- SAFCO 15 gal Open Top Dome Waste Receptacle, White, Stainless Steel (SAF9639WH)
- CLASSIC CLEAR 56 gal Trash Bags, 43 in x 47 in, Heavy-Duty, 0.9 mil, Clear, 100 PK (WEBWRMC48)
- FORTRESS INDUSTRIES LLC Fortex Industries Pail Blue 8 Quart - N400-8 (280054)
- CAMBRO 5-1/2 gal. Pail, White, Polyethylene (CAPWB22148)
- PULEX Bucket, 12 in H, Black and Blue (SECC70027-NNNB)
- IMPACT PRODUCTS 6Y-2635-3Y 17.75 x 16 in. Plastic Sidepress Squeeze Wringer, Plastic Bucket Combo-35 Quart (IM576590)
- ZORO SELECT 1/2 gal Round Bucket, 6 in Dia, Silver, Galvanized Steel (32XE84)
- KLEEN-PAIL Bucket Color 6 Quart, Blue (KPP196KCBL)
- ZORO SELECT 3 1/2 gal Round Mop Bucket, 11 in H, 11 13/64 in Dia, Silver, Galvanized Steel (2MPE8)
- Fortress Industries Llc Buckets & Mop Pails