Fortin EVOONE942 Remote Starter for High Current or LowCurrent Ignition Vehicles & Two 2-Way 4-Button
Mfr # EVOONE942
Zoro # G104013170
Product Information
- Brand Fortin
- MFR # EVOONE942
- Zoro # G104013170
- UPC # 770350004170
- Country of Origin China
- Category Automotive Electrical Parts
Description
Part of our EVO 4 SERIES and based on an FM 433 MHz communication platform, 1-way all-in-one kit that includes an EVO-ALL for low-current vehicles, with a built-in CAN alarm system and an immobilizer bypass and interface module, as well as an EVO 4 SERIES RF411 long-range RF kit. Its two 1-button RM411 remote controllers operate over a long range of up to 2,000 feet (600 meters). This kit is provided with our clear blue LED indicator FMH Fortin Antenna. For uncompromized reliability and performance, this all-in-one kit opens up a whole world of remote control possibilities.
Features- CE, IC and FCC certified devices
- Fast and easy installation
- Weight: 1.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL New Starter For Komatsu Pc60 Excavator (1988-1994) 600-813-4410 600-813-4411 (410-50019)
- FLEETGUARD Coolant Filter, WF2051 (WF2051)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7030)
- GAMBER-JOHNSON Computer Mount, Forklift, 7 in. L. Steel (7160-0366)
- PHASETECH Amplifier, 4" Nominal H, 9-1/2" Nominal L (P350 AMPLIFIER)
- PHASETECH Quick Mount Flange Grille (CI-FGQM/S)
- SOUNDTUBE Subwoofer, 17" H x 16" L x 14" W (CM1001D-T-BK)
- BLOW OFF Electronics Cleaning Kit (KE1-312-220)
- SOUTHWIRE Southwire Company 55668023 100 ft. Red 16 Gauge 19 Strand Primary Auto Wire (55668023)
- OBDSTAR OBDSTAR: Key Master 5 - Auto Key Programmer (OBS-KM5)
- SOUTHWIRE Southwire Company 55667923 100 ft. White 16 Gauge 19 Strand Primary Auto Wire (55667923)
- Fortin Automotive Electrical