Fortin EVOONE441 Remote Starter for High Current or Low Current Ignition Vehicles & 1-Way 4-Button Remote
Mfr # EVOONE441
Zoro # G004013171
Product Information
- Brand Fortin
- MFR # EVOONE441
- Zoro # G004013171
- UPC # 770350004408
- Country of Origin China
- Category Keyless Access Control Locks
Description
Part of our EVO 4 SERIES and based on an FM 433 MHz communication platform, 1-way all-in-one kit that includes an EVO-ALL for low-current vehicles, with a built-in CAN alarm system and an immobilizer bypass and interface module, as well as an EVO 4 SERIES RF411 long-range RF kit. Its two 1-button RM411 remote controllers operate over a long range of up to 2,000 feet (600 meters). This kit is provided with our clear blue LED indicator FMH Fortin Antenna. For uncompromized reliability and performance, this all-in-one kit opens up a whole world of remote control possibilities.
Features- CE, IC and FCC certified devices
- Fast and easy installation
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Mortise Lockset, 40H Style, 2-3/4" Backset (45H0N15H626LHRB)
- SARGENT 8200 Series Mortise Lock Mechanical, Office or Entry, Lock to accept SFIC Core, LN Trim B Rose, Sati (SRG-70-8205-LNB-26D)
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Brushed Nickel Contemporary Cabinet Pull (BP80196195)
- K-TOOL INTERNATIONAL Snap Ring Assortment, 300 Piece (KTI00077)
- DEGUARD :Electronic Keypad Keyed Deadbolt - SN-SC1 (KKEDH-SN-SC1)
- COMPX ELOCK Electronic Keyless Lock, Stainless Steel (SS-KP-CAB)
- OVERTIME BE2-A1114A Key Blank For Best Locksets; Pack Of 10 (OV588680)
- SECO-LARM 2-Channel Receiver. Compatible with all 315MHz SECO-LARM transmitters. Five programmable o (SLM-SK-910RB2Q)
- DORMAKABA Dormakaba RFID Fob with Mifare Plus, 2K Memory Black Finish (12640-P24-BK)
- HES Electronic Keyless Lock, 3"H, 2"W, Flat (10560001)
- CAMDEN Camden: 4-1/2" Square Push Plate Switch, Concealed Screws Push to open faceplate graphic. (CMD-CM-45/4)
- Fortin Door Locks and Deadbolts