Shop All Turn Signal Lights, and Side Marker Lights
Fortin
Fortin EVO-CHR.T4 Preloaded Module & T-Harness Combo - Chrysler ; Dodge ; Jeep & Volkswagen 2008 & Up Tip-Start Vehicles - Black
Mfr # EVO-CHR.T4
Zoro # G404088403
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fortin
- MFR # EVO-CHR.T4
- Zoro # G404088403
- UPC # 48097312170
- Country of Origin Canada
- Category Turn Signal Lights, and Side Marker Lights
Description
Fortin's EVO-CHRT4 Preloaded Module and T-Harness Combo (Chrysler, Dodge, Jeep and Volkswagen 2008 and Up Tip-Start Vehicles) is the ultimate factory fit, all-in-one data immobilizer bypass, doorlock, alarm and remote start interface with T-harness combo module for Chrysler, Dodge, Jeep and Volkswagen tip-start vehicles. It raises the standard of hassle-free installation convenience to a whole new level. It uses a multiple bus architecture with 10 separate communication ports that provide more complete functionality on every supported vehicle.
Features- Preloaded module & harness
- Simple installation
- Compatible with EVO-ALL
- Uses vehicle's factory remote
- 3 onboard LEDs for simplified programming & diagnostics
- Preloaded firmware for maximum compatibility
- Factory-fit T-harness
- 2-way datalink port for RS-232 communication with compatible remote starters & security systems
- 20-pin general-purpose plug
- Self-learning algorithm
- 3 CANbus & 3 general-purpose controllers
- 1 each of SPDT & DPDT onboard relays
- Analog controller
- For Chrysler , Dodge , Jeep & Volkswagen 2008 & up tip-start vehicles
- Color: Black
- Battery Information: Product does not require a battery
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Universal Weld-On Trailer Hitch, 2-1/2" Receiver Frames<44", 18" Drop (15924)
- OTC Cam Tool Set, No. of Pieces 3 (6680)
- SPRINGFIELD Springfield 2100033 Seat-Mount Handle Assembly (2100033)
- RAYBESTOS BRAKE DRUM (9517R)
- SPEC-D TUNING 02-03 Subaru Impreza/Wrx Side Marker Lights - Amber (LSM-WRX02AM-APC)
- SPEC-D TUNING 04-07 Nissan Titan Halo LED Projector Chrome (2LHP-TIT04-TM)
- SPEC-D TUNING 94-98 Ford Mustang Projector Headlights - (2LHP-MST94G-V2-TM)
- OVERTIME Bumper Lights for 98 to 04 Chevrolet S10, Black - 10 x 19 x 25 in. (OV126179)
- EATON WIRING DEVICES Yel Lamp Guard (1465Y-SP)
- ECCO SAFETY GROUP LED FLASHER: OVAL GROMMET MOUNT, 12VDC, 8 FLASH PATTERNS, WITH PLUG, AMBER (3965A)
- SPEC-D TUNING 03-05 Toyota 4 Runner Altezza Tail Light Smoke (LT-4RUN03G-TM)
- Fortin Turn Signal Lights, and Side Marker Lights