Shop All Buckets & Mop Pails
Fortex Industries Inc D
Fortex Industries Inc D-Multipurpose Muck Bucket- Purple 70 Quart
Mfr # 380622
Zoro # G903963201
product price: $92.79
/ea
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fortex Industries Inc D
- MFR # 380622
- Zoro # G903963201
- UPC # 12891270226
- Country of Origin China
- Category Buckets & Mop Pails
Description
MULTIPURPOSE MUCK BUCKETExcellent all around bucket. Large capacity (70 quarts) with extra heavy wall construction, this handy bucket/basket is ideal For toy storage, carrying laundry, as an ice chest, you name it. Double handle design molded side handles, plus heavy-duty ropes. Fortalloy construction.
UPC : 012891270226
Color : PURPLE
Size : 70 QUART
Length : 24
Width : 21
Height : 17
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Tubs
Shipping Dimensions: 24x21x17
UPC : 012891270226
Color : PURPLE
Size : 70 QUART
Length : 24
Width : 21
Height : 17
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Tubs
Shipping Dimensions: 24x21x17
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE 48 in L Dust Mop, Natural, Cotton (GJO48503EA)
- CLOROX Disinfectant Cleaner, Jug, Unscented, 4 PK (31650)
- ZEP Hand Cleaner, Cherry Bomb with Emollients/Grit, 1 Gal, Jug, Cherry Fragrance, 4 Pack (095124)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 40x55", 1.25mL, Red, PK150 (45-45)
- FORTEX INDUSTRIES INC D Fortex Industries Inc D-Multipurpose Muck Bucket- Blue 70 Quart (279838)
- WOOSTER Wooster Brush Company 8617 Speed Bucket - 7 in. (71497162595)
- MILLER MFG Duraflex Flat Back Water Bucket 8 Qt. PINK (1124-PK)
- QUICKIE 5GAL EZ Bucket (20000ZQK)
- UNGER Heavy-duty 6-gallon Pro Bucket, 10.5" H, Green (UNGQB220)
- WORLD ENTERPRISES Bucket, 12 in H, Green (5GRN,345GRN)
- RUBBERMAID COMMERCIAL Hygen Charging Bucket, 13.6" H, Yellow (RCPQ95088YWCT)
- Fortex Industries Inc D Buckets & Mop Pails