Shop All Squeegees
This Product is Discontinued
Forte Products
Sidekick, Windshield Center, Black (Discontinued)
Mfr # 8001463
Zoro # G3556843
Free Shipping & Returns
This Product is Discontinued
Key Features
- Connection Type 22 in
- Includes Squeegee
- Color Black
- Width 13 in
- Overall Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forte Products
- MFR # 8001463
- Zoro # G3556843
- Country of Origin United States
- Category Squeegees
Dimensions
Width | 13 in |
Overall Width | 13 in |
Overall Height | 36 in |
Overall Depth | 22 in |
Details
Item | Windshield Service Center |
Connection Type | 22 in |
Includes | Squeegee |
Color | Black |
Product Type | Windshield Service Center |
Reservoir Capacity | 39 gal |
Capacity | 39 gal |
Description
Windshield Service Center, Product Type Windshield Service Center, Reservoir Capacity 39 gal, Connection Type 22 in, Overall Height 36 in, Overall Width 13 in, Color Black, Includes Squeegee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.