Shop All Right-To-Know and Hazardous Materials
This Product is Discontinued
Forte Products
Podium Workstation, 21 In. W, 16-1/2 In. D (Discontinued)
Mfr # 8001316
Zoro # G3070891
Free Shipping & Returns
This Product is Discontinued
Key Features
- Binder Holder Type No Holder
- Station Holder Material Plastic
- Depth 16 1/2 in
- Station Mounting Type Podium
- Legend Msds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forte Products
- MFR # 8001316
- Zoro # G3070891
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Depth | 16 1/2 in |
Width | 21 in |
Height | 35 in |
Overall Height | 35 in |
Overall Width | 21 in |
Overall Depth | 16 1/2 in |
Binder Ring Size | 3 in |
Description
Right to Know Station, Binder Holder Material Plastic, Binder Material Plastic, Binder Ring Size 3 in, Clipboard Material Steel, Document Storage Component Color Silver, Included Hardware Mounting Hardware, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included Yes, Mounting Style Wall-Mount, Number of Binder Holders 3, Number of Binders Included 1, Overall Depth 16 1/2 in, Overall Height 35 in, Overall Width 21 in, Preprinted Text MSDS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.