Shop All Dunnage Racks
This Product is Discontinued
Forte Products
Dunnage Rack, 48"W x 22"D x 12"H, Black (Discontinued)
Mfr # 8002028
Zoro # G4456063
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Plastic
- Height 12"
- Load Capacity 4000 lb.
- Decking Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forte Products
- MFR # 8002028
- Zoro # G4456063
- Country of Origin United States
- Category Dunnage Racks
Dimensions
Width | 48" |
Depth | 22" |
Height | 12" |
Details
Item | Dunnage Rack |
Material | Plastic |
Load Capacity | 4000 lb. |
Decking Material | Plastic |
Description
Dunnage Rack,48 In.W x 22 In.D x 12 In.H,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.