Shop All Trash Cans
This Product is Discontinued
Forte Products
42 gal Trash Can, Black (Discontinued)
Mfr # 8001949
Zoro # G3557062
Free Shipping & Returns
This Product is Discontinued
Key Features
- Trash Container Capacity 42 gal
- Height 40 in
- Top Design Enclosed
- Top Type Enclosed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forte Products
- MFR # 8001949
- Zoro # G3557062
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 40 in |
Details
Trash Container Capacity | 42 gal |
Color | Black |
Top Design | Enclosed |
Item | Trash Can |
Top Type | Enclosed |
Description
Enclosed Top Waste Can,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.