Shop All Garden Hoses
Forsaflex
Garden Hose
Mfr # PGH-10-RD
Zoro # G411250398
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 5/8 in
- Temp. Range -20 Degrees to 158 Degrees F
- Fitting Size 5/8 in x 5/8 in
- Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forsaflex
- MFR # PGH-10-RD
- Zoro # G411250398
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 10 ft |
Fitting Size | 5/8 in x 5/8 in |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 5/8 in |
Details
Hose Configuration | Coupled Assembly |
Item | Garden Hose |
Temp. Range | -20 Degrees to 158 Degrees F |
Fitting Material | Brass |
Hose Color | Red |
Max. Working Pressure @ 70 F | 100 psi |
Features | 35% to 50% Lighter than the Average Garden Hose, Ideal for Residential and Light Commercial Users, Maintains Flexibility in Cold Temperatures, Suited for Washing Cars, RVs or Boats and also Wash-Down use in Industrial Plants, Horse Barns, and Landscape Applications |
Kink Resistant | Yes |
Hose Cover Material | TPE |
For Media Type | Water |
Hose Tube Material | TPE |
Hose Reinforcement Material | Polypropylene |
Hose Fitting A Material | Brass |
Compatible Chemicals | Water |
Hose Fitting B Material | Brass |
Hose Fitting B Type | FGHT |
Hose Fitting A Type | MGHT |
Description
Item Garden Hose, Compatible Chemicals Water, Features 35 Percent to 50 Percent Lighter than the Average Garden Hose, Ideal for Residential and Light Commercial Users, Maintains Flexibility in Cold Temperatures, Suited for Washing Cars, RVs or Boats and also Wash-Down use in Industrial Plants, Horse Barns, and Landscape Applications, Fitting Material Brass, Fitting Size 5/8 in x 5/8 in, Fitting Type MGHT x FGHT, For Media Type Water, Garden Hose Type Water Hose, Hose Color Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAMAX 10.5x5.0 Woodbridge w/foundation (00283)
- BRIGGS & STRATTON SCREW (698425)
- WESTWARD Snow Shovel, 48 in Wood Straight Handle, Steel Blade Material, 30 in Blade Width (12U485)
- WEAVER LEATHER 58x30 Trailer Tie (35-2148-30)
- CONTINENTAL Water Hose, Red, 50ft., 5/8"dia (20582672)
- WATER RIGHT Professional Coil Hose 25 Ft Coil Hose - Olive (PCH-025-MG)
- GILMOUR Soaker Hose, 50 ft L, Vinyl, Natural (827501-1001)
- FLEXZILLA Pro Water Hose, 5/8" x 250, plastic spo (HFZW58250YW)
- SWAN Hose Contractor Grade 5/8X100 (SNCG58100)
- WATER RIGHT 50 Ft Coil Hose Espresso (PCH-050-ES)
- FLEXZILLA SwivelGrip Garden Lead-in Hose, 5/8" x 1 (HFZG510YWS)
- Forsaflex Garden Hoses