Shop All Garden Hoses
Forsaflex
Garden Hose
Mfr # PGH-10-GN
Zoro # G611250440
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 5/8 in
- Temp. Range -20 Degrees to 158 Degrees F
- Fitting Size 5/8 in x 5/8 in
- Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forsaflex
- MFR # PGH-10-GN
- Zoro # G611250440
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 10 ft |
Fitting Size | 5/8 in x 5/8 in |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 5/8 in |
Details
Hose Configuration | Coupled Assembly |
Item | Garden Hose |
Temp. Range | -20 Degrees to 158 Degrees F |
Fitting Material | Brass |
Hose Color | Green |
Max. Working Pressure @ 70 F | 100 psi |
Features | 35% to 50% Lighter than the Average Garden Hose, Ideal for Residential and Light Commercial Users, Maintains Flexibility in Cold Temperatures, Suited for Washing Cars, RVs or Boats and also Wash-Down use in Industrial Plants, Horse Barns, and Landscape Applications |
Kink Resistant | Yes |
Hose Fitting A Material | Brass |
Hose Cover Material | TPE |
Hose Fitting B Material | Brass |
Hose Reinforcement Material | Polypropylene |
For Media Type | Water |
Hose Tube Material | TPE |
Hose Fitting A Type | MGHT |
Compatible Chemicals | Water |
Hose Fitting B Type | FGHT |
Description
Item Garden Hose, Compatible Chemicals Water, Features 35 Percent to 50 Percent Lighter than the Average Garden Hose, Ideal for Residential and Light Commercial Users, Maintains Flexibility in Cold Temperatures, Suited for Washing Cars, RVs or Boats and also Wash-Down use in Industrial Plants, Horse Barns, and Landscape Applications, Fitting Material Brass, Fitting Size 5/8 in x 5/8 in, Fitting Type MGHT x FGHT, For Media Type Water, Garden Hose Type Water Hose, Hose Color Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAKEMAN Pop Up Beach Tent - Fits 2-3 People - Sun Shelter with UV Protection, Ventilation by Blue (75-CMP1104)
- ZIPPO 1941 Black Crackle Replica Pocket Lighter (28582)
- A & I PRODUCTS Metric V-Belt (13 X 1857) 10" x5" x1" (A-SPA1857)
- A & I PRODUCTS SPINDLE ASSY, GRASSHOPPER 623763 9" x8.75" x7.75" (A-B1GH03)
- FLEXZILLA Pro Water Hose, 5/8" x 250, plastic spo (HFZW58250YW)
- ULTRATECH Water Hose, 25 ft L (1782)
- GILMOUR Gilmour 25-34075 Garden Hose, 75 ft L, Rubber/Vinyl (840751-1002)
- CONTINENTAL Garden Hose, 1" ID x 50 ft., Black, Standards: FDA, 3-A, USDA (CWH100-50-G)
- TELEBRANDS Expandable Water Hose, 100 ft L, Plastic, Black (13490-6)
- WATER RIGHT Garden Hose 50 Ft 400 Series - Eggplant (PSH-050-EP)
- DRAMM Dramm 7618036 Colorstorm 0.62 in. Dia. x 50 ft. Heavy Duty Garden Hose Kink Resistant (7618036)
- Forsaflex Garden Hoses